4436GNK - Wway 4X4X36 N1 PNTD SC, NK

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4436GNK
Manufacturer
Eaton
Manufacturer's Part Number
4436 G NK
Description
Wway 4X4X36 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 4" Height, 36" Length, 4" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 4X, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051101119 / 00782051101119
Weight per unit
9.936 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4436GNK - Large Image
Attachments
 
 
4436GNK - Specification Sheet
Other Links
 
 
4436GNK - Other
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
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Length
36.00 In
Descriptions
Description
WWAY 4X4X36 N1 PNTD SC,NK
Long Description
Eaton B-Line series wireway, 4" height, 36" length, 4" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 4X, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type
3600 SC Straight Section W/O Ko
extra long description
B-LINE 4436 G NK 3600 SC STRAIGHT S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
straight section length
36.00 In
dimensions
36.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
4436 G NK
Brand
Eaton
GTIN
00782051101119
UPC
782051101119
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
9.936
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automati
standard
CSA Certified,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4436GNK.
Jump To:

Similar Items

Similar items are close alternatives to 4436GNK, though they may not be 100% alike.

Eaton B-Line Series Wireway, 4" Height, 36" Length, 4" Width, GGV NK Wireway, Th...
  • Our Part #: 4436GGVNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4436 GGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($41.93) ·
4436GGVNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.93

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 4436GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4436SWG Austin Electrical Enclosures 00707353019740
4436GNK Eaton B-Line 00782051101119
3-44SWP E-Box 00806101010982
CWSC436NK Hammond Manufacturing 00623980016924
4436-GSC1-NK Milbank 00784572106475
F44T136GVP nVent-Thermal Management 00783510360290
4436GFLNK Unity Manufacturing 00761515161203
S4436NK Wiegmann 00786725352319
436NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat