44120HSNK - Wway 4X4X120 N1 QK Conn HC, NK

Eaton

  • $121.53 (Each)
  • $121.53 (Each)
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
44120HSNK
Manufacturer
Eaton
Manufacturer's Part Number
44120 HSNK
Description
Wway 4X4X120 N1 QK Conn HC, NK
Eaton B-Line Series Wireway, 4" Height, 120" Length, 4" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479058 / 00782051479058
Weight per unit
35.148 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.53 (Each)
Resources
Images
 
 
44120HSNK - Small Image
 
44120HSNK - Large Image
Attachments
 
 
44120HSNK - Specification Sheet
Other Links
 
 
44120HSNK - Other
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
16 Gauge Steel
Cover Type
HINGED
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Length
120.00 In
Height
4.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4X120 N1 QK CONN HC,NK
Product Type
Hinge Screw CVR Wireway, No Knockouts, 4X4X120
extra long description
B-LINE 44120 HSNK HINGE SCREW CVR W
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 4" height, 120" length, 4" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge
Additional Information
straight section length
120.00 In
dimensions
120.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
44120 HSNK
Brand
Eaton
GTIN
00782051479058
UPC
782051479058
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
35.148
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories -
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44120HSNK.
Jump To:

Similar Items

Similar items are close alternatives to 44120HSNK, though they may not be 100% alike.

HINGE SCREW CVR WIREWAY, 4X4X120
  • MFR Part #: 44120 HS
  • GTIN: 00782051477993
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 44120HSNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-44120HWG Austin Electrical Enclosures 00707353025871
44120HSNK Eaton B-Line 00782051479058
10-44HWP E-Box 00806101012122
44120-GHC1-NK Milbank 00784572106321
F44G120 nVent-Thermal Management 00783510522209
44120GNK Unity Manufacturing 00761515101605
HS4410NK Wiegmann 00786725609857
4120NKHG Wire Guard n/a

* All prices subject to change.

Begin Live Chat