363610SCNK - Encl 36X36X10 N1 PNTD SC, NK

Eaton

  • $505.96 (Each)
  • $505.96 (Each)
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
363610SCNK
Manufacturer
Eaton
Manufacturer's Part Number
363610 SC NK
Description
Encl 36X36X10 N1 PNTD SC, NK
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 10" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051001525 / 00782051001525
Weight per unit
102.253 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$505.96 (Each)
Resources
Attachments
 
 
363610SCNK - Specification Sheet
Images
 
 
363610SCNK - Large Image
Other Links
 
 
363610SCNK - Other
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
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Descriptions
Product Type
SC Enc W/O Ko 36X36X10
Description
ENCL 36X36X10 N1 PNTD SC,NK
extra long description
B-LINE 363610 SC NK SC ENC W/O KO 3
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 1 junction boxes, 36" height, 10" length, 36" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Carbon steel
Special Features
Keyhole slots on cover, plated screws
Additional Information
Mounting Type
Surface
dimensions
10.0000 IN X 36.0000 IN X 36.0000 IN
Manufacturer Information
Manufacturers Part Number
363610 SC NK
Brand
Eaton
GTIN
00782051001525
UPC
782051001525
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
102.253
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherAviationCommercial / Institutional Buildings / Structures - Building Automation and MonitoringResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercia
standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 363610SCNK.
Jump To:

Similar Items

Similar items are close alternatives to 363610SCNK, though they may not be 100% alike.

GLV SC ENC W/O KO 36X36X10
  • MFR Part #: 363610 SCGV NK
  • GTIN: 00782051003581
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 363610SCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
363610SCNK Eaton B-Line 00782051001525
ASE36X36X10NK nVent-Thermal Management 00783510498993
363610NKE Wire Guard n/a

* All prices subject to change.

Begin Live Chat