33E - Wway 3X3 N1 PNTD End Cap

Eaton

  • $8.24 (Each)
  • $8.24 (Each)

  • $164.80 (Per 20)
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
33E
Manufacturer
Eaton
Manufacturer's Part Number
33 E
Description
Wway 3X3 N1 PNTD End Cap
Eaton B-Line Series Wireway End, Wireway End, Nema 1, Steel, Ansi 61 Gray Painted, 3" X 3"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051108002 / 00782051108002
Weight per unit
0.249 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.24 (Each)
Standard Packaging
$164.80 (Per 20)
Resources
Attachments
 
 
33E - Specification Sheet
Other Links
 
 
33E - Other
Images
 
 
33E - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Height
3.00 In
Width
3.00 In
Descriptions
Description
WWAY 3X3 N1 PNTD END CAP
Product Type
SC Wireway End 3X3
extra long description
B-LINE 33 E SC WIREWAY END 3X3
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway end, Wireway end, NEMA 1, Steel, ANSI 61 gray painted, 3" X 3"
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
33 E
GTIN
00782051108002
UPC
782051108002
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight per each
0.249
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Oth
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 33E.
Jump To:

Cross Referenced

These items are similar to 33E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
33 E Eaton B-Line 00782051108002
33GE Milbank n/a
3E Wire Guard n/a

* All prices subject to change.

Begin Live Chat