24248SD - Encl 24X24X8 N4 1DR QT CH

Eaton

  • $1038.74 (Each)
  • $1,038.74 (Each)
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
24248SD
Manufacturer
Eaton
Manufacturer's Part Number
24248-SD
Description
Encl 24X24X8 N4 1DR QT CH
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 24" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051091939 / 00782051091939
Weight per unit
49.231 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,038.74 (Each)
Resources
Images
 
 
24248SD - Small Image
 
24248SD - Large Image
 
24248SD - Large Image
Attachments
 
 
24248SD - Specification Sheet
Other Links
 
 
24248SD - Other
 
24248SD - Other
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
Gray
Dimensions and Weight
Size
24.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X24X8 N4 1DR QT CH
Product Type
Type 4/12 SGL Solid Door Enc, 24X24X8
extra long description
B-LINE 24248-SD TYPE 4/12 SGL SOLID
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure,24" height,8" length,24" width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Carbon steel,Seamless poured in-place gasket
Special Features
1/4 turn latches
Additional Information
dimensions
8.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
24248-SD
Brand
Eaton
GTIN
00782051091939
UPC
782051091939
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
49.231
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Building Automation and MonitoringDatacenters - IT Space: CI and Hyper ConvergedUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Critical PowerOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structure
standard
UL 50,NEMA,CSA C22.2.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24248SD.
Jump To:

Cross Referenced

These items are similar to 24248SD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-24248SL Austin Electrical Enclosures 00707353022740
24248-SD Eaton B-Line 00782051091939
EN4SD24248GY Hammond Manufacturing 00623980447230
MSD24248 Milbank 00784572252592
CSD24248 nVent-Thermal Management 00783510774608
WM242408NC Rittal 00639889831094
N412242408C Wiegmann 00786725859122

* All prices subject to change.

Begin Live Chat