242412SC - Encl 24X24X12 N1 PNTD SC

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
242412SC
Manufacturer
Eaton
Manufacturer's Part Number
242412 SC
Description
Encl 24X24X12 N1 PNTD SC
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 12" Length, 24" Width, Nema 1, Screw Cover, SC Enclosure, Surface Mounted, Medium Single Door, 9 Side Knockouts, 9 Top-Bottom Knockouts, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051233308 / 00782051233308
Weight per unit
46.221 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
242412SC - Small Image
 
242412SC - Large Image
Attachments
 
 
242412SC - Specification Sheet
Other Links
 
 
242412SC - Other
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
Gray
Dimensions and Weight
Size
24.00 In Width X 12.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X24X12 N1 PNTD SC
Product Type
SC Enc W/ Ko 24X24X12
extra long description
B-LINE 242412 SC SC ENC W/ KO 24X24
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Special Features
Keyhole slots on cover, plated screws
Long Description
Eaton B-Line series Type 1 junction boxes, 24" height, 12" length, 24" width, NEMA 1, Screw cover, SC enclosure, Surface mounted, Medium single door, 9 side knockouts,9 top-bottom knockouts, Thru holes, Carbon steel
Additional Information
dimensions
12.0000 IN X 24.0000 IN X 24.0000 IN
Cable Entry
Knockouts
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
242412 SC
Brand
Eaton
GTIN
00782051233308
UPC
782051233308
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
46.221
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Building Automation and MonitoringAviationCommercial / Institutional Buildings / Structures
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 242412SC.
Jump To:

Similar Items

Similar items are close alternatives to 242412SC, though they may not be 100% alike.

Screw-Cover Enclosure Type 1 With Knockouts, 24X24X12, Gray, Steel
  • Our Part #: ASE24X24X12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ASE24X24X12
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ASE24X24X12 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 242412SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-242412SBGK Austin Electrical Enclosures 00707353029749
242412SC Eaton B-Line 00782051233308
242412SCPKO E-Box 00806101005230
242412-SC1 Milbank 00784572104136
ASE24X24X12 nVent-Thermal Management 00783510133818
SC242412 Wiegmann 00786725842131
242412E Wire Guard n/a

* All prices subject to change.

Begin Live Chat