24168SD - Encl 24 X 16 X 8 SD Encl

Eaton

  • $518.32 (Each)
  • $518.32 (Each)
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
24168SD
Manufacturer
Eaton
Manufacturer's Part Number
24168-SD
Description
Encl 24 X 16 X 8 SD Encl
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 16" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051091915 / 00782051091915
Weight per unit
31.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$518.32 (Each)
Resources
Images
 
 
24168SD - Small Image
 
24168SD - Large Image
 
24168SD - Large Image
Attachments
 
 
24168SD - Specification Sheet
Other Links
 
 
24168SD - Other
 
24168SD - Other
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
Gray
Dimensions and Weight
Size
16.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24 X 16 X 8 SD ENCL
Product Type
Type 4/12 SGL Solid Door Enc, 24X16X8
extra long description
B-LINE 24168-SD TYPE 4/12 SGL SOLID
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Special Features
1/4 turn latches
Long Description
Eaton B-Line series wall mounted panel enclosure,24" height,8" length,16" width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Carbon steel,Seamless poured in-place gasket
Additional Information
dimensions
8.0000 IN X 16.0000 IN X 24.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
24168-SD
Brand
Eaton
GTIN
00782051091915
UPC
782051091915
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
31.86
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Power D
standard
UL 50,CSA C22.2.,NEMA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat