1614812CHC - Encl 16X14X8 N12 CH Clamp CVR

Eaton

  • $274.77 (Each)
  • $274.77 (Each)
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
1614812CHC
Manufacturer
Eaton
Manufacturer's Part Number
16148-12CHC
Description
Encl 16X14X8 N12 CH Clamp CVR
Eaton B-Line Series Jic Panel Enclosure, 16" Height, 8" Length, 14" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051700343 / 00782051700343
Weight per unit
17.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.77 (Each)
Resources
Images
 
 
1614812CHC - Small Image
 
1614812CHC - Large Image
 
1614812CHC - Large Image
Attachments
 
 
1614812CHC - Specification Sheet
Other Links
 
 
1614812CHC - Other
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
Steel
Cover Type
Type 12 Continuous Hinge
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
14.00 In Width X 8.00 In Depth X 16.00 In Height
Overall Length
14 in;356 mm
Descriptions
Description
ENCL 16X14X8 N12 CH CLAMP CVR
Long Description
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 8 in Overall Width, 14 in Overall Length, 16 in Overall Height, 17.809 lb
Special Features
Cover has a Seamless Poured In-Place Gasket
Product Type
Hinge Cover Enclosure
Short Description
8x8x4 Hinge Cover Enclosure, Steel, Gray, N12
extra long description
B-LINE 16148-12CHC TYPE 12 JIC CONT
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Additional Information
dimensions
8.0000 IN X 14.0000 IN X 16.0000 IN
Mounting Type
Wall Mount
Finish/Coating
Polyester Powder Coated;Phosphate Undercoat
ip rating
IP65
Overall Width
8 in;203 mm
Overall Height
16 in;406 mm
Standards Met
UL 508 Listed;CSA C22.2 NO.94 Certified;JIC Standard EGP-1-1967
Enclosure Type
NEMA 12/13
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
16148-12CHC
GTIN
00782051700343
UPC
782051700343
Taxonomies, Classifications, and Categories
Type
JIC panel enclosure
Category Description
STEEL JUNCTION BOXES
Packaging
Weight
17.809 lb
Weight per each
17.82
Carton
1
Uses, Certifications, and Standards
Application
Houses Electrical Controls and Instruments;Protects against Circulating Dust Falling Dirt and Dripping Non-Corrosive Liquids
Mounting
EXTERNAL FEET, WALL
standard
UL 508A,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1614812CHC.
Jump To:

Similar Items

Similar items are close alternatives to 1614812CHC, though they may not be 100% alike.

Continuous Hinge Enclosure Clamps CH Type 12, 16X14X8, Gray, Mild Steel
  • Our Part #: A16148CH
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A16148CH
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($325.22) ·
A16148CH - Hoffman Enclosures, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$325.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1614812CHC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-16148JH Austin Electrical Enclosures 00707353007129
16148-12CHC Eaton B-Line 00782051700343
JH16148 E-Box 00806101016700
1414PHO8 Hammond Manufacturing 00623980353203
HC16148JIC12 Milbank 00784572175693
A16148CH nVent-Thermal Management 00783510549008
B161408CH Wiegmann 00786725331604

* All prices subject to change.

Begin Live Chat