1212EGVNK - Wway 12X12 N1 GLV End

Eaton

  • $28.41 (Each)
  • $28.41 (Each)
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
1212EGVNK
Manufacturer
Eaton
Manufacturer's Part Number
1212 EGV NK
Description
Wway 12X12 N1 GLV End
Eaton B-Line Series Wireway End, Wireway End, Nema 1, Galvanized Steel, 12" X 12"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051006544 / 00782051006544
Weight per unit
3.021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.41 (Each)
Resources
Images
 
 
1212EGVNK - Small Image
 
1212EGVNK - Large Image
 
1212EGVNK - Large Image
Attachments
 
 
1212EGVNK - Specification Sheet
Other Links
 
 
1212EGVNK - Other
 
1212EGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Descriptions
Long Description
Eaton B-Line series wireway end, Wireway end, NEMA 1, Galvanized steel, 12" X 12"
Description
WWAY 12X12 N1 GLV END
Product Type
GLV SC Wireway End W/O Ko 12X12
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 1212 EGV NK GLV SC WIREWAY E
Additional Information
dimensions
12.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
1212 EGV NK
Brand
Eaton
GTIN
00782051006544
UPC
782051006544
Taxonomies, Classifications, and Categories
Type
Wireway end
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
3.021
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures -
Enclosure
NEMA 1, IP30
standard
NEMA,CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1212EGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 1212EGVNK, though they may not be 100% alike.

Eaton B-Line Series Wireway End, No Knockout, Wireway End, Nema 1, Steel, Ansi 6...
  • Our Part #: 1212ENK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1212 E NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($55.03) ·
1212ENK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1212EGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1212EP Austin Electrical Enclosures 00707353018392
1212EGVNK Eaton B-Line 00782051006544
12-EC E-Box 00806101009160
F1212GCPNKGV nVent-Thermal Management 00783510890605
RC-1212GE-NK-NP Rittal 00639889819207

* All prices subject to change.

Begin Live Chat