121272GGVNK - Wway 12X12X72 N1 GLV SC

Eaton

  • $543.12 (Each)
  • $543.12 (Each)

Availability: Currently Out Of Stock
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
121272GGVNK
Manufacturer
Eaton
Manufacturer's Part Number
121272 GGV NK
Description
Wway 12X12X72 N1 GLV SC
Eaton B-Line Series Wireway, 12" Height, 72" Length, 12" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Galvanized Steel, Plated Screws, Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051007664 / 00782051007664
Weight per unit
60.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$543.12 (Each)
Resources
Images
 
 
121272GGVNK - Small Image
 
121272GGVNK - Large Image
Attachments
 
 
121272GGVNK - Specification Sheet
Other Links
 
 
121272GGVNK - Other
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
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Length
72.00 In
Descriptions
Long Description
Eaton B-Line series wireway, 12" height, 72" length, 12" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 14 gauge
Description
WWAY 12X12X72 N1 GLV SC
Product Type
7200 GLV SC Straight Section W/O Ko
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 121272 GGV NK 7200 GLV SC ST
Additional Information
straight section length
72.00 In
dimensions
72.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
121272 GGV NK
Brand
Eaton
GTIN
00782051007664
UPC
782051007664
Taxonomies, Classifications, and Categories
Type
Wireway
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
60.13
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Bui
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 121272GGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 121272GGVNK, though they may not be 100% alike.

Eaton B-Line Series Wireway, 12" Height, 72" Length, 12" Width, G NK Wireway, Th...
  • Our Part #: 121272GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 121272 G NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($410.47) ·
121272GNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$410.47

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 121272GGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121272SW Austin Electrical Enclosures 00707353018286
121272 GGV NK Eaton B-Line 00782051007664
6-1212SW E-Box 00806101009115
121272-GSC1-NK-NP Milbank 00784572209329
F1212T172GV nVent-Thermal Management 00783510173753
RC-121272-GSC1-NK-NP Rittal 00639889818958
121272GGFL Unity Manufacturing 00761515120903
S121272GNK Wiegmann 00786725852130

* All prices subject to change.

Begin Live Chat