12126SCGVNK - Encl 12X12X6 N1 GLV SC, NK

Eaton

  • $41.17 (Each)
  • $41.17 (Each)
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
12126SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
12126 SCGV NK
Description
Encl 12X12X6 N1 GLV SC, NK
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 2.49 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051002584 / 00782051002584
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.17 (Each)
Resources
Images
 
 
12126SCGVNK - Small Image
 
12126SCGVNK - Large Image
 
12126SCGVNK - Large Image
Attachments
 
 
12126SCGVNK - Specification Sheet
Other Links
 
 
12126SCGVNK - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Finish
Pre-Galvanized
Dimensions and Weight
Overall Length
12 in;305 mm
Descriptions
Description
ENCL 12X12X6 N1 GLV SC,NK
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height, 2.49 lb
Short Description
Type 1 Screw On Enclosure, 12 x 6 x 12 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
extra long description
B-LINE 12126 SCGV NK GLV SC ENC W/O
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Galvanized
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
12 in;305 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard;IEC 529 Compliant
dimensions
6.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
12126 SCGV NK
Brand
Eaton
GTIN
00782051002584
UPC
782051002584
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight
2.49 lb
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12126SCGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 12126SCGVNK, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall ...
  • Our Part #: ASG12X12X6NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASG12X12X6NK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($53.78) ·
ASG12X12X6NK - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.78

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Wid...
  • Our Part #: 12126SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 12126 SC NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.13) ·
12126SCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12126SCGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12126SB Austin Electrical Enclosures 00707353007235
12126SCGVNK Eaton B-Line 00782051002584
12126SC E-Box 00806101000303
12126-SC1-NK-NP Milbank 00784572101364
ASG12X12X6NK nVent-Thermal Management 00783510425104
12126SCG Unity Manufacturing 00761515250365
SC121206GNK Wiegmann 00786725318063

* All prices subject to change.

Begin Live Chat