121236GRTGVNK - Wway 12X12X36 N3R GLV SC

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121236GRTGVNK
Manufacturer
Eaton
Manufacturer's Part Number
121236 GRTGV NK
Description
Wway 12X12X36 N3R GLV SC
Eaton B-Line Series Wiring Trough, 12" Height, 36" Length, 12" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051009958 / 00782051009958
Weight per unit
34.2399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
121236GRTGVNK - Small Image
 
121236GRTGVNK - Large Image
Attachments
 
 
121236GRTGVNK - Specification Sheet
Other Links
 
 
121236GRTGVNK - Other
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
12
Depth
12.00 In
Width
12.00 In
Length
36.00 In
Descriptions
Description
WWAY 12X12X36 N3R GLV SC
Long Description
Eaton B-Line series wiring trough, 12" height, 36" length, 12" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Product Type
3600 GLV N3R SC Straight Section W/O Ko
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 121236 GRTGV NK 3600 GLV N3R
Additional Information
dimensions
36.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
121236 GRTGV NK
Brand
Eaton
GTIN
00782051009958
UPC
782051009958
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
34.2399
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facil
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 121236GRTGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 121236GRTGVNK, though they may not be 100% alike.

Econotrough Nema Type 3R, 12.00X12.00X36.00, Galvanized, Steel
  • Our Part #: F121236RTGV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F121236RTGV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($379.61) ·
F121236RTGV - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$379.61

Each

QTY:
Each
Add
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 In Overall Length, 12 In ...
  • Our Part #: 121236GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 121236GRTNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($360.52) ·
121236GRTNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$360.52

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 121236GRTGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121236RT Austin Electrical Enclosures 00707353021774
121236GRTGVNK Eaton B-Line 00782051009958
3-12RT E-Box 00806101014935
121236-GSC3R-NK-NP Milbank 00784572177734
F121236RTGV nVent-Thermal Management 00783510138363
RC-121236-GSC3R-NK-NP Rittal 00639889818460
121236GRTG Unity Manufacturing 00761515144763

* All prices subject to change.

Begin Live Chat