1010ENK - Wway 10X10 NK PNTD WW End

Eaton

  • $24.56 (Each)
  • $24.56 (Each)
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
1010ENK
Manufacturer
Eaton
Manufacturer's Part Number
1010 E NK
Description
Wway 10X10 NK PNTD WW End
Eaton B-Line Series Wireway End, No Knockout, Wireway End, Nema 1, Steel, Ansi 61 Gray Painted Finish, 10" X 10"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051108729 / 00782051108729
Weight per unit
2.198 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.56 (Each)
Resources
Images
 
 
1010ENK - Large Image
 
1010ENK - Large Image
Attachments
 
 
1010ENK - Specification Sheet
Other Links
 
 
1010ENK - Other
 
1010ENK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Height
10.00 In
Width
10.00 In
Descriptions
Product Type
SC Wireway End W/O Ko 10X10
Long Description
Eaton B-Line series wireway end, No knockout, Wireway end, NEMA 1, Steel, ANSI 61 gray painted finish, 10" X 10"
extra long description
B-LINE 1010 E NK SC WIREWAY END W/O
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 10X10 NK PNTD WW END
Additional Information
dimensions
10.0600 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
1010 E NK
Brand
Eaton
GTIN
00782051108729
UPC
782051108729
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wireway end
Packaging
Weight per each
2.198
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Security SystemsI
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1010ENK.
Jump To:

Similar Items

Similar items are close alternatives to 1010ENK, though they may not be 100% alike.

Hinge Screw Cover Wireway, End Noko 10X10
  • Our Part #: 1010HSENK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1010 HSENK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.21) ·
1010HSENK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.21

Each

QTY:
Each
Add
GLV SC WIREWAY END W/O KO 10X10
  • MFR Part #: 1010 EGV NK
  • GTIN: 00782051006537
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 1010ENK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1010EPG Austin Electrical Enclosures 00707353023693
1010ENK Eaton B-Line 00782051108729
1010HSENK Eaton B-Line 00782051479508
10-EC E-Box 00806101008972
1010GE-NK Milbank 00784572100497
F1010GCPNK nVent-Thermal Management 00783510467401
E1010NK Wiegmann 00786725394357

* All prices subject to change.

Begin Live Chat