1010120HSNK - Wway 1X10X120 N1 QK Conn HC No Ko

Cooper B-Line/Cable Tray

  • $505.52 (Each)
  • $505.52 (Each)
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
1010120HSNK
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
1010120 HSNK
Description
Wway 1X10X120 N1 QK Conn HC No Ko
Eaton B-Line Series Wireway, 10" Height, 120" Length, 10" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479317 / 00782051479317
Weight per unit
87.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$505.52 (Each)
Resources
Images
 
 
1010120HSNK - Small Image
 
1010120HSNK - Large Image
Attachments
 
 
1010120HSNK - Specification Sheet
Other Links
 
 
1010120HSNK - Other
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
14 GAUGE STEEL
Cover Type
HINGED
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
10 in
Width
10 in
Length
120.00 In
Descriptions
Description
WWAY 1X10X120 N1 QK CONN HC NO KO
Product Type
Hinge Screw CVR Wireway, No Knockouts, 10X10X120
extra long description
B-LINE 1010120 HSNK HINGE SCREW CVR
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 10" height, 120" length, 10" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Additional Information
dimensions
120.0000 IN X 10.0000 IN X 10.0000 IN
straight section length
120.00 In
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
1010120 HSNK
GTIN
00782051479317
UPC
782051479317
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
87.04
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factor
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1010120HSNK.
Jump To:

Similar Items

Similar items are close alternatives to 1010120HSNK, though they may not be 100% alike.

HINGE SCREW CVR WIREWAY, 10X10X120
  • MFR Part #: 1010120 HS
  • GTIN: 00782051478273
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 1010120HSNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1010120HWG Austin Electrical Enclosures 00707353025406
1010120HSNK Eaton B-Line 00782051479317
10-1010HWP E-Box 00806101012399
CWST10120NK Hammond Manufacturing 00623980016627
1010120-GHC1-NK Milbank 00784572176256
F1010G120 nVent-Thermal Management 00783510449407
1010120GNK Unity Manufacturing 00761515106204

* All prices subject to change.

Begin Live Chat