SMA30SELQD - 27286 10-240V Ac/DC 4-Pin Photoelectric Sensor

Banner

  • $300.00 (Each)
  • $300.00 (Each)
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
SMA30SELQD
Manufacturer
Banner
Manufacturer's Part Number
SMA30SELQD
Description
27286 10-240V Ac/DC 4-Pin Photoelectric Sensor
Photoelectric Sensor, 10 to 30 V DC or 12 to 240 V Ac, 0.67 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
662488272869 / 00662488272869
Weight per unit
0.628 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$300.00 (Each)
Resources
Images
 
 
SMA30SELQD - Small Image
 
SMA30SELQD - Large Image
 
SMA30SELQD - Large Image
Attachments
 
 
SMA30SELQD - Specification Sheet
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
10 to 30 V dc or 12 to 240 V ac
Descriptions
Product Type
Photoelectric Sensor
Description
27286 10-240V AC/DC 4-PIN PHOTOELECTRIC SENSOR
Long Description
Photoelectric Sensor, 10 to 30 V dc or 12 to 240 V ac, 0.67 lb
Features
SM30 Series:Emitter - Frequency A Stainless Stl, Range:150 M;Input:10-30 V Dc / 12 To 240vac, Output:Not Applicable - No Outputs, Mini 3-Pin Integral Qd.
Short Description
Photoelectric Sensor 10 to 30 V dc or 12 to 240 VAC
Additional Information
Standards Met
cRUUS;CCC;CE;CSA Certified
Manufacturer Information
Manufacturers Part Number
SMA30SELQD
Brand
Banner
GTIN
00662488272869
UPC
662488272869
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.67 lb
Weight per each
0.628