RWB4 - 25546 Maxi Beam Wiring Base

Banner

  • $42.00 (Each)
  • $42.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RWB4
Manufacturer
Banner
Manufacturer's Part Number
RW-B4
Description
25546 Maxi Beam Wiring Base
Maxi Beam Wiring Base, 0.24 LB
Slang Terms

Categories
Enhanced Commodity Codes - Controls
Classification
Sensors
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
662488255466 / 00662488255466
Weight per unit
0.242 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.00 (Each)
Resources
Images
 
 
RWB4 - Small Image
 
RWB4 - Large Image
Attachments
 
 
RWB4 - Specification Sheet
Descriptions
Product Type
Maxi Beam Wiring Base
Description
25546 MAXI BEAM WIRING BASE
Long Description
Maxi Beam Wiring Base, 0.24 lb
Features
Maxi-Beam:Wiring Base, Range:Depends On Sensor;Input:On Power Block, Output:Depends On the Power Block, Wiring Chamber.
Short Description
Maxi Beam Wiring Base 0.24 lb
Additional Information
Standards Met
cULUS Listed;CSA Certified;CE Certified
Manufacturer Information
Manufacturers Part Number
RW-B4
Brand
Banner
GTIN
00662488255466
UPC
662488255466
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.24 lb
Weight per each
0.242
Carton
1
You must have an account to view stock levels

* All prices subject to change.