MQAC415 - 32952 Micro-Style QD Cable 4PIN STR Conn 5M/1

Banner

  • $51.00 (Each)
  • $51.00 (Each)

In-Stock: 0 available locally (Lafayette, LA) (change location)
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
MQAC415
Manufacturer
Banner
Manufacturer's Part Number
MQAC-415
Description
32952 Micro-Style QD Cable 4PIN STR Conn 5M/1
Cordset, 250 V Ac/DC, 4 Conductors, #22 Awg Conductor Size, 15 FT Overall Length, 5.7 MM Outside Diameter, PVC Jacket Material, Black, -40 °C Operating Temperature, +105 °C Operating Temperature, 0.524 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
26121642 - Instrumentation Cable
UPC/GTIN
662488329525 / 00662488329525
Weight per unit
0.524 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.00 (Each)
Stock Availability
Lafayette
0 (Find nearest stock)
Alexandria
11
All Stores
25
Resources
Images
 
 
MQAC415 - Small Image
 
MQAC415 - Large Image
 
MQAC415 - Large Image
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
250 V ac/dc
Number of Conductors
4
Conductor Size
#22 AWG
Material, Color, and Finish
Jacket Material
PVC
Color
Black (Jacket);PUR Black (Body)
Dimensions and Weight
Overall Length
15 ft;5 m
Descriptions
Product Type
Cordset
Description
32952 MICRO-STYLE QD CABLE 4PIN STR CONN 5M/1
Long Description
Cordset, 250 V ac/dc, 4 Conductors, #22 AWG Conductor Size, 15 ft Overall Length, 5.7 mm Outside Diameter, PVC Jacket Material, Black, -40 °C Operating Temperature, +105 °C Operating Temperature, 0.524 lb
Short Description
Cordset, 250 VAC/dc, #22 AWG, 4 Conductors, 30 ft
Additional Information
outside diameter
5.7 mm
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+105 °C
Standards Met
cULus Listed
Manufacturer Information
Manufacturers Part Number
MQAC-415
Brand
Banner
GTIN
00662488329525
UPC
662488329525
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.524 lb
Weight per each
0.524
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
11 View Store
Natchitoches
4 View Store

Distribution Centers

Location Stock Available
Nacogdoches
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of MQAC415.
Jump To:

Cross Referenced

These items are similar to MQAC415 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MQAC415 Banner Engineering 00662488329525
MCMS2415 Hubbell Wiring Device-Kellems 00783585225111

* All prices subject to change.

Begin Live Chat