MBCC512 - 25496 4M Accessory Cable

Banner

  • $61.00 (Each)
  • $61.00 (Each)
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
MBCC512
Manufacturer
Banner
Manufacturer's Part Number
MBCC-512
Description
25496 4M Accessory Cable
Cordset, 300 V Ac/DC, 5 Conductors, #18 Awg Conductor Size, 12 FT Overall Length, 7 MM Outside Diameter, PVC Jacket Material, Black, -40 °C Operating Temperature, +105 °C Operating Temperature, 0.79 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
26121642 - Instrumentation Cable
UPC/GTIN
662488254964 / 00662488254964
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.00 (Each)
Resources
Images
 
 
MBCC512 - Small Image
 
MBCC512 - Large Image
 
MBCC512 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V ac/dc
Number of Conductors
5
Conductor Size
#18 AWG
Material, Color, and Finish
Jacket Material
PVC
Color
Black (Jacket);PUR Black (Body)
Dimensions and Weight
Overall Length
12 ft;4 m
Descriptions
Product Type
Cordset
Description
25496 4M ACCESSORY CABLE
Long Description
Cordset, 300 V ac/dc, 5 Conductors, #18 AWG Conductor Size, 12 ft Overall Length, 7 mm Outside Diameter, PVC Jacket Material, Black, -40 °C Operating Temperature, +105 °C Operating Temperature, 0.79 lb
Short Description
Cordset, 300 VAC/dc, #18 AWG, 5 Conductors, 12 ft
Additional Information
outside diameter
7 mm
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+105 °C
Standards Met
cULus Listed
Manufacturer Information
Manufacturers Part Number
MBCC-512
Brand
Banner
GTIN
00662488254964
UPC
662488254964
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.79 lb
Weight per each
0.79
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MBCC512.
Jump To:

Cross Referenced

These items are similar to MBCC512 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MBCC512 Banner Engineering 00662488254964
HCNS05312 Hubbell Wiring Device-Kellems 00783585030142

* All prices subject to change.

Begin Live Chat