NMLT5090 - Zero to 90" 1/2" PVC LT Conn

Arlington

  • $4.78 (Each)
  • $4.78 (Each)

  • $47.80 (Per 10)

  • $239.00 (Per 50)
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
NMLT5090
Manufacturer
Arlington
Manufacturer's Part Number
NMLT5090
Description
Zero to 90" 1/2" PVC LT Conn
Zero to 90 Degree Non Metallic Liquid Tight Connector For Type B Only. 1/2" Trade Size. Adjusts For All Angles From 0 to 90 Degrees By Simply Loosening The Center Nut, Twist to The Correct Angle and Then Retightening The Nut.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997062406 / 00018997062406
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.78 (Each)
Carton
$47.80 (Per 10)
Standard Packaging
$239.00 (Per 50)
Resources
Attachments
 
 
NMLT5090 - Specification Sheet
Other Links
 
 
NMLT5090 - Other
 
NMLT5090 - Other
Images
 
 
NMLT5090 - Large Image
 
NMLT5090 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw-In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.324
Width
2.387
Size
L(2.324) x W(2.387) x H(1.945)
Descriptions
Product Type
1/2" PVC LT Zero to 90
Description
ZERO TO 90" 1/2" PVC LT CONN
extra long description
ARL NMLT5090 1/2" PVC LT ZERO TO 90
Long Description
Zero to 90 degree non metallic liquid tight connector for type B only. 1/2" Trade Size. Adjusts for all angles from 0 to 90 degrees by simply loosening the center nut, twist to the correct angle and then retightening the nut.
Additional Information
Form
Form B
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
NMLT5090
GTIN
00018997062406
UPC
018997062406
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.07
Carton
10
Package
50
Uses, Certifications, and Standards
Application
NM Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NMLT5090.
Jump To:

Similar Items

Similar items are close alternatives to NMLT5090, though they may not be 100% alike.

Zero to 90 Degree Non Metallic Liquid Tight Connector For Type B Only. 3/4" Trad...
  • Our Part #: NMLT7590
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NMLT7590
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NMLT7590 - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
1/2" PVC LT O TO 90 BL
  • MFR Part #: NMLT5090BL
  • GTIN: 00018997015129
  • Manufacturer: Arlington

* All prices subject to change.

Begin Live Chat