FLB5540NL - 2G NKL PLT 4THRD PLG Metal CVR

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB5540NL
Manufacturer
Arlington Industries
Manufacturer's Part Number
FLB5540NL
Description
2G NKL PLT 4THRD PLG Metal CVR
Metallic Covers With Threaded Plugs. Two Gang. Nickel. With Four Threaded Plugs.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997220332 / 00018997220332
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLB5540NL - Small Image
 
FLB5540NL - Large Image
Attachments
 
 
FLB5540NL - Specification Sheet
Other Links
 
 
FLB5540NL - Other
 
FLB5540NL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
METALLIC COVER
Shape
Metallic Cover
Cover Type
Nickel-Plated (Cover)
Material, Color, and Finish
Color
Nickel-Plated (Cover)
Dimensions and Weight
Size
L(4.937) x W(4.662) x H(0.225)
Descriptions
Description
2G NKL PLT 4THRD PLG METAL CVR
Long Description
Metallic covers with threaded plugs. Two gang. nickel. with four threaded plugs.
Special Features
Nickel two gang cover with four threaded plugs
Product Type
2 Gang Nickel Cover 4 Plug
extra long description
ARL FLB5540NL 2 GANG NICKEL COVER 4
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLB5540NL
GTIN
00018997220332
UPC
018997220332
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
1.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Floor box cover
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat