DVB1W - VRT WHT In Box Kit

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVB1W
Manufacturer
Arlington
Manufacturer's Part Number
DVB1W
Description
VRT WHT In Box Kit
Low Profile Inbox With Adapter Sleeve For New Brick. Vertical With Weatherproof While In Use White Cover and White Box.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997436207 / 00018997436207
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DVB1W - Small Image
 
DVB1W - Large Image
Attachments
 
 
DVB1W - Specification Sheet
Other Links
 
 
DVB1W - Other
 
DVB1W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
4.934
Depth
5.283
Length
7.186
Size
L(7.186) x W(4.934) x H(5.283)
Descriptions
Product Type
Vertical In Box Kit
extra long description
ARL DVB1W VERTICAL IN BOX KIT
Long Description
Low profile Inbox with adapter sleeve for new brick. Vertical with weatherproof while in use white cover and white box.
Description
VRT WHT IN BOX KIT
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
DVB1W
GTIN
00018997436207
UPC
018997436207
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
1.7
Carton
1
Package
4
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat