841ST - 1/2" NMB Snap Conn

Arlington

  • $0.81 (Each)
  • $0.81 (Each)

  • $81.18 (Per 100)

  • $811.80 (Per 1,000)
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
841ST
Manufacturer
Arlington
Manufacturer's Part Number
841ST
Description
1/2" NMB Snap Conn
NM Cable Connector Zinc Die-Cast. 2 Screw Clamp Type. Handles Combinations Of NM Cable From #14 to #10. Up to 3 NM Cables At One Time. Snap Tight.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Romex Connectors
UNSPSC
39121409 - Wire connectors
UPC/GTIN
018997800688 / 00018997800688
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$81.18 (Per 100)
Standard Packaging
$811.80 (Per 1,000)
Resources
Images
 
 
841ST - Small Image
 
841ST - Large Image
Attachments
 
 
841ST - Specification Sheet
Other Links
 
 
841ST - Other
 
841ST - Other
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
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(0.880) x W(0.920) x H(1.190)
Descriptions
Long Description
NM cable connector zinc die-cast. 2 screw clamp type. Handles combinations of NM cable from #14 to #10. Up to 3 NM cables at one time. Snap tight.
Product Type
1/2" Snap-Tite Romex C
extra long description
ARL 841ST 1/2" SNAP-TITE ROMEX C
Description
1/2" NMB SNAP CONN
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
841ST
GTIN
00018997800688
UPC
018997800688
Taxonomies, Classifications, and Categories
Category Description
ROMEX CONNECTORS
Type
CONNECTOR
Packaging
Weight per each
0.04
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 841ST.
Jump To:

Cross Referenced

These items are similar to 841ST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
841ST Arlington 00018997800688
841SP Bridgeport Fittings 00781747706508
2661 Raco 00050169026618

* All prices subject to change.

Begin Live Chat