4200 - 3/8""All-Purp Conn For Flex, MC, Ac, NM

Arlington

  • $3.55 (Each)
  • $3.55 (Each)

  • $88.75 (Per 25)
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
4200
Manufacturer
Arlington
Manufacturer's Part Number
4200
Description
3/8""All-Purp Conn For Flex, MC, Ac, NM
Twin Screw Zinc Die-Cast All-Purpose 1/4" Knockout Connector For Flex, Ac, Mci, and NM Cable Secures Into Knockout With Locknut. With A Cable Range Of 0.410" to 0.605" and An End Stop Of .380".
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997042002 / 00018997042002
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.55 (Each)
Carton
$88.75 (Per 25)
Resources
Other Links
 
 
4200 - Other
 
4200 - Other
 
4200 - Other
Attachments
 
 
4200 - Specification Sheet
Images
 
 
4200 - Large Image
 
4200 - Small Image
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
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.200) x W(0.900) x H(1.187)
Descriptions
Description
3/8""ALL-PURP CONN FOR FLEX, MC, AC, NM
Product Type
3/8" 2 Screw Flex Conn
extra long description
ARL 4200 3/8" 2 SCREW FLEX CONN
Long Description
Twin Screw zinc die-cast all-purpose 1/4" knockout connector for Flex, AC, MCI, and NM cable secures into knockout with locknut. With a cable range of 0.410" to 0.605" and an end stop of .380".
Special Features
Concrete tight when taped
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
4200
GTIN
00018997042002
UPC
018997042002
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
1-Hole Aluminum Strap
Packaging
Weight per each
0.05
Carton
25
Uses, Certifications, and Standards
standard
CSARU
Application
For Service Entrance Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4200.
Jump To:

Cross Referenced

These items are similar to 4200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4200 Arlington 00018997042002
563-DC2 Bridgeport Fittings 00781747155634
MPC25 Garvin Industries 00785592999979
05703B Halex 00051411057039

* All prices subject to change.

Begin Live Chat