UNY75 - Union X-Proof 3/4 Male-Female

Appleton

  • $63.76 (Each)
  • $63.76 (Each)
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
UNY75
Manufacturer
Appleton
Manufacturer's Part Number
UNY75
Description
Union X-Proof 3/4 Male-Female
Unilets Unf Standard Expansion Union, Trade Size: 3/4 In, Outside Diameter: 1.44 In, Length: 3.28 In Overall Length At Maximum Expansion, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded, Maximum Expansion: 0.53 In, Di
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381695800 / 00781381695800
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.76 (Each)
Resources
Images
 
 
UNY75 - Small Image
 
UNY75 - Large Image
Attachments
 
 
UNY75 - Specification Sheet
Other Links
 
 
UNY75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded
Dimensions and Weight
Length
3.28
Descriptions
Product Type
Union X-Proof 3/4 Male-Female
extra long description
APP UNY75 UNION X-PROOF 3/4 MALE-F
Description
UNION X-PROOF 3/4 MALE-FEMALE
Long Description
UNILETS UNF Standard Expansion Union, Trade Size: 3/4 IN, Outside Diameter: 1.44 IN, Length: 3.28 IN Overall Length At Maximum Expansion, Flexibility: Rigid And IMC, Material: Steel, Connection: Male Threaded, Maximum Expansion: 0.53 IN, Di
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Expansion unions compensate for expansion and contraction of conduit;Explosionproof, dust-ignitionproof;Internal phosphor bronze bonding jumper ring assures positive ground between telescoping cylinders;One-piece design eliminates need for disassembly during installation;Small external diameters excellent in restricted areas in wiring of pumps, motors and other equipment;Smooth, rounded integral bushing in each hub protects co
Additional Information
outside diameter
1.44
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNY75
GTIN
00781381695800
UPC
781381695800
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
UNF Standard Expansion Union
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.51
Carton
1
Uses, Certifications, and Standards
Application
For Connecting Conduit To Enclosure
standard
Class II, Division 1 And 2 Groups E, F, G;Class III;SA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;UL 886 (1203), UL File Number E10444, UL Listed For Class I, Division 1 And 2 Groups C, D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNY75.
Jump To:

Cross Referenced

These items are similar to UNY75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNY75 Appleton Electric 00781381695800
UNY27 Eaton Crouse-Hinds 00782274129051
UNYS2 Killark 00783936010502
UNYE-75S O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat