UNF150NRA - 1-1/2" Alu Union

Appleton

  • $104.83 (Each)
  • $104.83 (Each)
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
UNF150NRA
Manufacturer
Appleton
Manufacturer's Part Number
UNF150NR-A
Description
1-1/2" Alu Union
Appleton UNF150NR-A Unilets Unf Union, Trade Size: 1-1/2 In, Outside Diameter: 3.06 In, Length: 2.19 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: Ul 886 (120
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381257688 / 00781381257688
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.83 (Each)
Resources
Images
 
 
UNF150NRA - Small Image
 
UNF150NRA - Large Image
Attachments
 
 
UNF150NRA - Specification Sheet
Other Links
 
 
UNF150NRA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded
Dimensions and Weight
Length
2.19
Descriptions
Description
1-1/2" ALU UNION
Product Type
1-1/2 Union Conn Type Unf
Long Description
Appleton UNF150NR-A UNILETS UNF Union, Trade Size: 1-1/2 IN, Outside Diameter: 3.06 IN, Length: 2.19 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: UL 886 (120
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Concentric ring interlocked design sizes makes possible smaller diameter, allowing use in tighter spaces;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation;UNF unions are used for joining conduit and connecting conduit to enclosures, Facilitates modifications, permits removal of enclosures without turning or removal of conduit
extra long description
APP UNF150NR-A 1-1/2 UNION CONN TYP
Additional Information
outside diameter
3.06
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNF150NR-A
GTIN
00781381257688
UPC
781381257688
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
UNF Union
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.68
Carton
1
Uses, Certifications, and Standards
standard
and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups B, C, d
Application
For Connecting Conduit To Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNF150NRA.
Jump To:

Cross Referenced

These items are similar to UNF150NRA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNF150NR-A Appleton Electric 00078138125768
UNF150NRA Appleton Electric 00781381257688
UNF505 SA Eaton Crouse-Hinds 00782274101866
GUF-5 Killark 00783936270050
UNF-150A O-Z Gedney 00783126551846
EXFU-5 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat