TH1801 - 1/2" 2H Rigid Strap

Appozgcomm

  • $0.33 (Each)
  • $0.33 (Each)

  • $16.64 (Per 50)

  • $33.27 (Per 100)

  • $166.35 (Per 500)
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
TH1801
Manufacturer
Appozgcomm
Manufacturer's Part Number
TH1801
Description
1/2" 2H Rigid Strap
Features:2.47IN Length X 0.62IN Width X 0.86IN Height, 3/16IN Dia Hole, For Rigid Conduit and Imc, Standard:Ul, Csa C22.2, Size:0.5IN, Material:Steel, Finish:Zinc Plated
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
687855318018 / 00687855318018
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.33 (Each)
Carton
$16.64 (Per 50)
Standard Packaging
$166.35 (Per 500)
Resources
Images
 
 
TH1801 - Small Image
 
TH1801 - Large Image
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
Steel
Descriptions
Description
1/2" 2H RIGID STRAP
Product Type
1/2 In 2 Hole Strap STL
extra long description
EGS TH-1801 1/2 IN 2 HOLE STRAP STL
Long Description
Features:2.47IN Length X 0.62IN Width X 0.86IN Height, 3/16IN Dia Hole, For Rigid Conduit And IMC, Standard:UL, CSA C22.2, Size:0.5IN, Material:Steel, Finish:Zinc Plated
Special Features
2.47 IN Length X 0.62 IN Width X 0.86 IN Height, 3/16 IN Dia Hole, For Rigid Conduit And IMC
Manufacturer Information
Manufacturers Part Number
TH1801
Brand
Appleton
GTIN
00687855318018
UPC
687855318018
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
2 Hole Snap-On Strap
Packaging
Weight per each
0.03
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Snap-on type two hole straps for rigid conduit and IMC are used where higher load bearing supports are desired.
standard
UL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TH1801.
Jump To:

Similar Items

Similar items are close alternatives to TH1801, though they may not be 100% alike.

Pipe Strap, 1/2 In Trade Size, Zinc Electro-Plated, 2-1/4 In Length, 13/16 In He...
  • Our Part #: 1901
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1901
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 250 ($79.30) · 2,500 ($793.00) ·
1901 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TH1801 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CF-500 Appleton Electric 00781381188951
350 Arlington 00018997003508
124 Madison Electric 00784297121241
TH-1801 Neer 00687855318018
THR-50S O-Z Gedney 00783126530001
2232 Raco 00050169022320
HS-901 Thomas & Betts 00785991420005
541 Topaz 00751338151505

* All prices subject to change.

Begin Live Chat