TC200DCG - 2" Cond Body C/G

Appozgcomm

  • $147.40 (Each)
  • $147.40 (Each)

  • $737.01 (Per 5)

  • $14,740.27 (Per 100)
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
TC200DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
TC200DCG
Description
2" Cond Body C/G
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: TC, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000678 / 00687855000678
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.40 (Each)
Carton
$737.01 (Per 5)
Resources
Images
 
 
TC200DCG - Small Image
 
TC200DCG - Large Image
Attachments
 
 
TC200DCG - Specification Sheet
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
Die Cast Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Length
10.71
Hub Size
2
Height
3.65
Width
3.83
Descriptions
Description
2" COND BODY C/G
Product Type
2 In THD Alum TC Bdy CVR GSKT
extra long description
EGS TC200DCG 2 IN THD ALUM TC BDY C
Long Description
EMT Conduit Bodies, Aluminum Threaded for rigid conduit and IMC, Series: TC, Material: Conduit Body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural finish, Gasket: neoprene, UL Standard: 514A, Trade Size: 2"
Special Features
2 IN Trade Size, Type TC Aluminum Threaded Conduit Body, Maximum No. of Conductors 3 - #4/0AWG, Volume 67.00 IN³, For Use With Rigid and IMC Conduit, Furnished With Stamped Aluminum Cover and Neoprene Gasket
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TC200DCG
GTIN
00687855000678
UPC
687855000678
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
2
Carton
5
Uses, Certifications, and Standards
Application
Provides access to the interior of the raceway for wire pulling , splicing and maintenance, Allows connection of straight and branch conduit runs and 90 degree bends
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TC200DCG.
Jump To:

Similar Items

Similar items are close alternatives to TC200DCG, though they may not be 100% alike.

2" T Hub, Aluminum O Series Conduit Body
  • Our Part #: 0T6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OT-6
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($64.74) ·
0T6 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$64.74

Each

QTY:
Each
Add
CONDUIT BODY
  • MFR Part #: TC75DCG
  • GTIN: 00687855000555
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC100DCG
  • GTIN: 00687855000579
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC50DCG
  • GTIN: 00687855000654
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC150DCG
  • GTIN: 00687855000661
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC125DCGSST
  • GTIN: 00687855001255
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat