TB150M - 1-1/2" TB FM5 Mall Iron Cond Body

Appleton

  • $77.99 (Each)
  • $77.99 (Each)

  • $779.90 (Per 10)

Availability: Currently Out Of Stock
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
TB150M
Manufacturer
Appleton
Manufacturer's Part Number
TB150-M
Description
1-1/2" TB FM5 Mall Iron Cond Body
Form 35 Unilets Type TB Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 35, Length: 9.19 In, Width: 2-1/2 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female THR
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381689205 / 00781381689205
Weight per unit
3.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.99 (Each)
Carton
$779.90 (Per 10)
Resources
Images
 
 
TB150M - Small Image
 
TB150M - Large Image
Attachments
 
 
TB150M - Specification Sheet
Other Links
 
 
TB150M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
1-1/2
Width
2-1/2
Length
9.19
Descriptions
Description
1-1/2" TB FM5 MALL IRON COND BODY
Product Type
Threaded Unilet
Long Description
Form 35 UNILETS Type TB Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 35, Length: 9.19 IN, Width: 2-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Thr
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i
extra long description
APP TB150-M THREADED UNILET
Additional Information
Form
35
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TB150-M
GTIN
00781381689205
UPC
781381689205
Taxonomies, Classifications, and Categories
Type
Type TB Conduit Outlet Body
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
3.95
Carton
10
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TB150M.
Jump To:

Cross Referenced

These items are similar to TB150M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TB150M Appleton Electric 00781381689205
TB150M Eaton Crouse-Hinds 00782274756622
TB150M LH Dottie 00781002816119
OTB5M Killark 00783936480893
LTBM-150 Madison Electric 00784297003714
TB-150 O-Z Gedney 00783126522761
TB150M Thomas & Betts 00786210960883
TB150M Thomas & Betts Conduit n/a
TB5M Topaz 00751338175495

* All prices subject to change.

Begin Live Chat