TB100A - 1" Alu FM35 TB Condulet

Appleton

  • $30.15 (Each)
  • $30.15 (Each)

  • $150.75 (Per 5)

  • $603.00 (Per 20)

Availability: Currently Out Of Stock
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
TB100A
Manufacturer
Appleton
Manufacturer's Part Number
TB100A
Description
1" Alu FM35 TB Condulet
Form 85 Unilets Type TB Conduit Outlet Body, Hub Size: 1 In, Form: 85, Length: 6.69 In, Width: 1.81 In, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File N
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381320597 / 00781381320597
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.15 (Each)
Carton
$150.75 (Per 5)
Standard Packaging
$603.00 (Per 20)
Resources
Images
 
 
TB100A - Small Image
 
TB100A - Large Image
Attachments
 
 
TB100A - Specification Sheet
Other Links
 
 
TB100A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Hub Size
1
Width
1.81
Length
6.69
Descriptions
Product Type
1 Form 85 Unilet-Type TB
Description
1" ALU FM35 TB CONDULET
extra long description
APP TB100A 1 FORM 85 UNILET-TYPE T
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;Form 85 copperfree aluminum Unilets are lightweight, self oxidizing, self-renewing and offer a high corrosion resistance;Internal volume and maximum wire capacity clearly marked on castings;Lightweight aluminum facilitates shipping, handling and installing;Make bends in conduit system;Permit access to conductors for maintenance;Provide ope
Long Description
Form 85 UNILETS Type TB Conduit Outlet Body, Hub Size: 1 IN, Form: 85, Length: 6.69 IN, Width: 1.81 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File N
Additional Information
Form
85
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TB100A
GTIN
00781381320597
UPC
781381320597
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type TB Conduit Outlet Body
Packaging
Weight per each
0.8
Carton
5
Package
20
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit, IMC And EMT
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TB100A.
Jump To:

Similar Items

Similar items are close alternatives to TB100A, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1 In Trade Si...
  • Our Part #: TB35
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TB35
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($103.75) ·
TB35 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.75

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Alumi...
  • Our Part #: TB39
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TB39
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($110.94) ·
TB39 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.47

Each

QTY:
Each
Add
1/2 FORM 85 UNILET-TYPE TB
  • MFR Part #: TB50A
  • GTIN: 00781381320573
  • Manufacturer: Appleton
3/4 FORM 85 UNILET-TYPE TB
  • MFR Part #: TB75A
  • GTIN: 00781381320580
  • Manufacturer: Appleton
1-1/2 FORM 85 UNILET-TYPE TB
  • MFR Part #: TB150A
  • GTIN: 00781381320627
  • Manufacturer: Appleton
2 FORM 85 UNILET-TYPE TB
  • MFR Part #: TB200A
  • GTIN: 00781381320634
  • Manufacturer: Appleton
Cross Referenced

These items are similar to TB100A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TB-125A Appleton Electric 00781381320597
TB39 Appleton Electric 00781381094450
TB125-A Appleton Electric 00781381320610
TB39 Eaton Crouse-Hinds 00782274631226
TB35 Eaton Crouse-Hinds 00662277008525
TB45 Eaton Crouse-Hinds 00662277008532
OTB-3 Killark 00783936530130
OTB-4 Killark 00783936530147
TB-100A O-Z Gedney 00783126522570
TB-125A O-Z Gedney 00783126522679

* All prices subject to change.

Begin Live Chat