STNM90100 - 1" NM LT 90 Conn

Appleton

  • $111.66 (Each)
  • $111.66 (Each)

  • $558.30 (Per 5)

  • $2,791.52 (Per 25)

  • $11,166.09 (Per 100)
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
STNM90100
Manufacturer
Appleton
Manufacturer's Part Number
STNM-90100
Description
1" NM LT 90 Conn
Appleton STNM Series 90 Deg Liquidtight Connector, Size: 1 In, Material: Steel, Insulation: Insulated Throat, Thread Length: 0.72 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18, 065178, For Connecting to Type A Flexible No
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381238892 / 00781381238892
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.66 (Each)
Carton
$558.30 (Per 5)
Standard Packaging
$2,791.52 (Per 25)
Resources
Images
 
 
STNM90100 - Small Image
 
STNM90100 - Large Image
Attachments
 
 
STNM90100 - Specification Sheet
Other Links
 
 
STNM90100 - Other
 
STNM90100 - Other
Brochures
 
 
STNM90100 - Brochure
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
1" NM LT 90 CONN
Product Type
1 In 90D LFNC Conn
Long Description
Appleton STNM Series 90 DEG Liquidtight Connector, Size: 1 IN, Material: Steel, Insulation: Insulated Throat, Thread Length: 0.72 IN, Standard: Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18, 065178, For Connecting To Type A Flexible No
extra long description
APP STNM-90100 1 IN 90D LFNC CONN
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
STNM-90100
GTIN
00781381238892
UPC
781381238892
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Packaging
Weight per each
0.82
Carton
5
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat