STNM125 - 1-1/4" LFNC Conn

Appleton

  • $78.50 (Each)
  • $78.50 (Each)

  • $7,850.00 (Per 100)
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
STNM125
Manufacturer
Appleton
Manufacturer's Part Number
STNM-125
Description
1-1/4" LFNC Conn
Appleton STNM Series Straight Liquidtight Connector, Size: 1-1/4 In, Material: Steel, Insulation: Insulated Throat, Dimensions: 3.41 In Length X 2.41 In Height, Thread Length: 3/4 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381238823 / 00781381238823
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.50 (Each)
Resources
Images
 
 
STNM125 - Small Image
 
STNM125 - Large Image
Attachments
 
 
STNM125 - Specification Sheet
Brochures
 
 
STNM125 - Brochure
Other Links
 
 
STNM125 - Other
 
STNM125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material
Steel
Dimensions and Weight
Size
1-1/4
Descriptions
Product Type
1-1/4 In LFNC Conn
Description
1-1/4" LFNC CONN
extra long description
APP STNM-125 1-1/4 IN LFNC CONN
Long Description
Appleton STNM Series Straight Liquidtight Connector, Size: 1-1/4 IN, Material: Steel, Insulation: Insulated Throat, Dimensions: 3.41 IN Length X 2.41 IN Height, Thread Length: 3/4 IN, Standard: Class I, Division 2, UL 514B, E14814, CSA C22.2 No.
Special Features
Ease of assembly and disassembly of STNM connectors permits make-up of harnesses in advance for fast, simple connections during production line assemblies;Eliminates common connection problems and assures a liquidtight seal against oil, water, dirt and chemicals;It cannot bend or twist the conduit and thereby protects wiring;The nut rides only on the sleeve and not on the conduit;The positive, pull out proof seal formed by a STNM connector begins with its deep-threaded ferrule that bites into the inner wal
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
STNM-125
GTIN
00781381238823
UPC
781381238823
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
STNM Series Straight Liquidtight Connector
Packaging
Weight per each
1.03
Carton
1
Uses, Certifications, and Standards
Application
For Connecting To Type A Flexible Nonmetallic Conduit
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18, 065178
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat