STG50 - 1/2" O-Ring Assembly

Appleton

  • $2.66 (Each)
  • $2.66 (Each)

  • $133.11 (Per 50)

  • $266.22 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
STG50
Manufacturer
Appleton
Manufacturer's Part Number
STG-50
Description
1/2" O-Ring Assembly
Sealing Gasket, Trade Size: 1/2 In, Material: Steel Backed Neoprene, Standard: Csa C22.2 No. 18.3, Csa 065178, Nema FB-1, For Liquidtight Flexible Metal Conduit
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
31401505 - Silicone molded gasket
UPC/GTIN
781381684002 / 00781381684002
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.66 (Each)
Carton
$133.11 (Per 50)
Standard Packaging
$266.22 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
43
Resources
Images
 
 
STG50 - Small Image
 
STG50 - Large Image
Attachments
 
 
STG50 - Specification Sheet
Other Links
 
 
STG50 - Other
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
1/2" O-RING ASSEMBLY
Product Type
1/2 In Liquidtight Gasket
extra long description
APP STG-50 1/2 IN LIQUIDTIGHT GASKE
Long Description
Sealing Gasket, Trade Size: 1/2 IN, Material: Steel Backed Neoprene, Standard: CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Liquidtight Flexible Metal Conduit
Special Features
Steel Backed Neoprene
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
STG-50
GTIN
00781381684002
UPC
781381684002
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Sealing Gasket Assembly for Liquidtight Flexible Metal Conduit Connectors
Packaging
Weight per each
0.01
Carton
50
Package
100
Uses, Certifications, and Standards
standard
CSA Standard: C22.2 No. 18.3, CSA Certified: 065178, NEMA FB-1
Application
Provides positive seal between shoulder of connector and sheet metal enclosure. Used with 0.50 inch connector.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 43

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
27 View Store

A-L

Location Stock Available
Bridgeport
16 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of STG50.
Jump To:

Cross Referenced

These items are similar to STG50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STG50 Appleton Electric 00781381684002
SR050 Bridgeport Fittings 00781747404909
SG1 Eaton Crouse-Hinds 00784564220011
KOR1 Killark n/a
4QG50 O-Z Gedney n/a
20509001 Raco n/a
2452 Raco 00050169024522
5262 Thomas & Betts 00786210052625
52 Thomas & Betts 00781720002894
SR-101 Thomas & Betts 00785991440010

* All prices subject to change.

Begin Live Chat