ST90400 - 4" Steel LT 90 Conn

Appleton

  • $832.34 (Each)
  • $832.34 (Each)

  • $83,233.91 (Per 100)
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
ST90400
Manufacturer
Appleton
Manufacturer's Part Number
ST-90400
Description
4" Steel LT 90 Conn
ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 4 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 1-1/4 In, Standard: Class I, Divis
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381680851 / 00781381680851
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$832.34 (Each)
Carton
$832.34 (Each)
Resources
Images
 
 
ST90400 - Small Image
 
ST90400 - Large Image
Attachments
 
 
ST90400 - Specification Sheet
Other Links
 
 
ST90400 - Other
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
Malleable Iron
connection
Threaded X Compression
Material, Color, and Finish
Finish
Chromate, Epoxy Powder Coat/Zinc Electroplated
Dimensions and Weight
Size
4
Descriptions
Description
4" STEEL LT 90 CONN
Product Type
4 In 90DEG LFMC Conn
extra long description
APP ST-90400 4 IN 90DEG LFMC CONN
Long Description
ST Series 90 DEG Liquidtight Connector With Plain Throat, Size: 4 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 1-1/4 IN, Standard: Class I, Divis
Special Features
Compact design with small turning radius;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;High corrosion resistance;Polypropylene sealing ring with locknut standard;Seals out oil, water, dust, dirt and fumes;Suitable for wet locations;Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-90400
GTIN
00781381680851
UPC
781381680851
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series 90 DEG Liquidtight Connector With Plain Throat
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST90400.
Jump To:

Cross Referenced

These items are similar to ST90400 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-90400 Appleton Electric 00781381680851
479-SLT Bridgeport Fittings 00781747024794
LT40090 Eaton Crouse-Hinds 00784564904003
K4009 Killark 00783936991511
4Q-9400 O-Z Gedney 00783126619751
3436 Raco 00050169034361
5260 Thomas & Betts 00786210052601
5260 Thomas & Betts Conduit n/a
479SLT Bridgeport Fittings n/a
H4009 Raco n/a
L9400 AFC Cable Systems 00077680137289

* All prices subject to change.

Begin Live Chat