SC38 - 3/8" Flex Conn D/C Squeeze Type

Appozgcomm

  • $2.42 (Each)
  • $2.42 (Each)

  • $120.76 (Per 50)

  • $241.51 (Per 100)

  • $1,207.55 (Per 500)
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
SC38
Manufacturer
Appozgcomm
Manufacturer's Part Number
SC-38
Description
3/8" Flex Conn D/C Squeeze Type
Features:1.06IN Dia X 1.5IN Length, 0.48 In Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.375IN, Connection:Male NPS Thread, Material:Zinc Die Cast
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
687855200382 / 00687855200382
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.42 (Each)
Carton
$120.76 (Per 50)
Standard Packaging
$1,207.55 (Per 500)
Resources
Images
 
 
SC38 - Small Image
 
SC38 - Large Image
Attachments
 
 
SC38 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPS Thread
insulation
Non Insulated
Material
Zinc Die Cast
Material, Color, and Finish
Color
Metallic
Finish
Natural
Dimensions and Weight
Size
0.375
Descriptions
Description
3/8" FLEX CONN D/C SQUEEZE TYPE
Product Type
3/8 In Squeeze Conn Flex/Ac
Long Description
Features:1.06IN Dia X 1.5IN Length, 0.48 IN Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:0.375IN, Connection:Male NPS Thread, Material:Zinc Die Cast
Special Features
1.06 IN Dia X 1.5 IN Length, 0.48 IN Thread Length, Flexible Metal Conduit
extra long description
EGS SC-38 3/8 IN SQUEEZE CONN FLEX/
Additional Information
Connector Type
Squeeze
angle
Straight
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
SC-38
GTIN
00687855200382
UPC
687855200382
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Straight Squeeze Connector
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.06
Carton
50
Package
500
Uses, Certifications, and Standards
environmental conditions
Dry Location
nema rating
FB-1
Application
Terminates flexible metal conduit to a knockout in a dry location box or enclosure
standard
UL Standard: 514B; UL Listed: E32539, CSA Standard: C22.2 No. 18.3, CSA Certified: 208044; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SC38.
Jump To:

Similar Items

Similar items are close alternatives to SC38, though they may not be 100% alike.

Squeeze Connector, 3/8 In Trade Size, Die-Cast Zinc Material, 9/16 In Length, 1-...
  • Our Part #: 403DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 403-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($48.38) · 500 ($483.85) ·
403DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SC38 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SC-38 APPOZGCOMM 00687855200382
L42 Arlington 18997342003
403-DC2 Bridgeport Fittings 781747154033
707DC Eaton Crouse-Hinds 784564003324
SQZ-38 Garvin Industries 785592114778
SQZ-38I Garvin Industries 785592004703
04203B Halex 51411042035
L-42 Madison Electric 784297360206
SC-38 Neer 687855200382
OF730 Orbit Industries 835243050471
220 Producto Electric Corp. 785244122007
2191 Raco 50169021910
C47Z Sepco n/a
253TB Thomas & Betts 786210002538
XC-269 Thomas & Betts 785991447033
150 Topaz 751338109902

* All prices subject to change.

Begin Live Chat