RB4 - 1" X 3/4" Reducing Bushing

Appozgcomm

  • $5.82 (Each)
  • $5.82 (Each)

  • $290.85 (Per 50)

  • $581.70 (Per 100)

  • $1,163.40 (Per 200)
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
RB4
Manufacturer
Appozgcomm
Manufacturer's Part Number
RB4
Description
1" X 3/4" Reducing Bushing
Reducing Bushing, 1 X 3/4 In Trade Size, RB Model, Zinc Plated, 1.27 In Height, 0.70 In Diameter, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
687855126040 / 00687855126040
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.82 (Each)
Carton
$290.85 (Per 50)
Standard Packaging
$1,163.40 (Per 200)
Resources
Specifications Sheets
 
 
RB4 - Specification Sheet
Images
 
 
RB4 - Large Image
 
RB4 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Height
1.27 in;32.3 mm
Diameter
0.70 in;17.8 mm
Size
1 X 0.75
Descriptions
Description
1" X 3/4" REDUCING BUSHING
Product Type
Reducing Bushing
Special Features
Threaded Flush Mount
Long Description
Reducing Bushing, 1 x 3/4 in Trade Size, RB Model, Zinc Plated, 1.27 in Height, 0.70 in Diameter, 0.07 lb
Features
Appleton(TM) and O-Z/Gedney(TM) Offer Neer(TM) Rwn Reducing Washers and Rb Flush Reducing Bushings. Reducing Washers Are Used To Reduce the Size Of A Knockout Or Slip Hole in A Sheet Metal Enclosure To A Smaller Trade Size. Reducing Bushings Are Used To Reduce the Trade Size Of A Tapered Entry.
Short Description
Reducing Bushing, 1 x 3/4 in, Zinc Plated
extra long description
EGS RB-4 1 X 3/4 RDC BSHG STL
Additional Information
Color/Finish
Zinc Plated
for use with
Rigid and IMC Conduit
Standards Met
UL Standard: 514B;UL Listed E-163167;CSA Standard C22.2 No. 18.3;CSA Certified 70872;NEMA FB-1
package quantity
200 PK;50 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
RB4
Brand
Appleton
Model
RB
GTIN
00687855126040
UPC
687855126040
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Flush Bushing
Trade Size
Trade Size
1 x 3/4 in
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
50
Package
200
Uses, Certifications, and Standards
Application
To Reduce the trade size of a tapered entry
standard
UL 514B, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB4.
Jump To:

Similar Items

Similar items are close alternatives to RB4, though they may not be 100% alike.

Reducing Bushing, 1 to 3/4 In Trade Size, Round, Zinc Electro-Plated, Threaded C...
  • Our Part #: 1163
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1163
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($135.48) · 250 ($677.42) ·
1163 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.71

Each

QTY:
Each
Add
1" 1 X 3/4 Reducing Bushings Steel Usa (NPS)
  • Our Part #: RB10075
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB10075
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 50 ($129.00) ·
RB10075 - American Fittings Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.58

Each

QTY:
Each
Add
1" to 3/4" Reducing Bushing, Steel (Zinc Plated)
  • Our Part #: RE32S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RE32S
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 50 ($320.00) ·
RE32S - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$6.40

Each

QTY:
Each
Add
Reducing Bushing, Size: 1 X 3/4 In, Material: Steel, Finish: Zinc Electroplate, ...
  • Our Part #: RB10075
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB100-75
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($94.32) · 100 ($377.27) ·
RB10075 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RB4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB10075 American Fittings 00662364130085
RB100-75 Appleton Electric 00781381654500
524 Arlington 00018997005243
1163 Bridgeport Fittings 00781747011633
260 Eaton Crouse-Hinds 00784564102607
R354 LH Dottie 00781002305156
13307B Halex 00051411133078
RE32S Killark 00783936010830
LRB-4 Madison Electric 00784297353543
67456 Minerallac 00085937674562
RB-4 Neer 00687855126040
1144 Raco 00050169011447
RB-132 Thomas & Betts 00785991432206
RB4 Topaz 00751338200906

* All prices subject to change.

Begin Live Chat