RB150100A - 1-1/2" X 1 Reducing Bushing Alu

Appleton

  • $13.24 (Each)
  • $13.24 (Each)

  • $330.94 (Per 25)

  • $661.88 (Per 50)

  • $1,323.77 (Per 100)
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
RB150100A
Manufacturer
Appleton
Manufacturer's Part Number
RB150-100A
Description
1-1/2" X 1 Reducing Bushing Alu
Reducing Bushing, Size: 1-1/2 X 1 In, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065181
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381321136 / 00781381321136
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.24 (Each)
Carton
$330.94 (Per 25)
Standard Packaging
$661.88 (Per 50)
Resources
Images
 
 
RB150100A - Small Image
 
RB150100A - Large Image
Attachments
 
 
RB150100A - Specification Sheet
Other Links
 
 
RB150100A - Other
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
Aluminum
connection
NPT
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
1-1/2 X 1
Descriptions
Description
1-1/2" X 1 REDUCING BUSHING ALU
Product Type
RDC Bush Alum 1-1/2TO1 In NPT
Long Description
Reducing Bushing, Size: 1-1/2 X 1 IN, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Special Features
Smooth rounded integral bushing protects conductor insulation
extra long description
APP RB150-100A RDC BUSH ALUM 1-1/2T
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB150-100A
GTIN
00781381321136
UPC
781381321136
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.12
Carton
25
Package
50
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB150100A.
Jump To:

Cross Referenced

These items are similar to RB150100A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB150100 American Fittings 662364130207
RBA53H American Fittings 00662364140190
RB150-100A Appleton Electric 00781381321136
RB-150-100 Appleton Electric 00781381654906
RB-328A Appleton Electric n/a
RB-328S Appleton Electric n/a
RB-10 APPOZGCOMM 00687855350308
530 Arlington 18997005304
1169 Bridgeport Fittings 781747011695
RE53-SA Eaton Crouse-Hinds 00782274101477
269 Eaton Crouse-Hinds 784564102690
R360 LH Dottie 781002305453
RB-150100 Garvin Industries 785592110671
13510 Halex 51411135102
R-53 Killark 00783936570099
LRB-10 Madison Electric 784297353604
269 Midwest Electric Products n/a
67468 Minerallac 85937674685
RB-10 Neer 687855350308
RB-328SA O-Z Gedney n/a
RB-328A O-Z Gedney 783126057287
RB-328S O-Z Gedney 783126467406
RB328A O-Z Gedney 00783126057287
RB150-100 Producto Electric Corp. 785244106908
1150 Raco 50169011508
CR9 Sepco n/a
RB9 Steel Components, Inc. n/a
609AL Thomas & Betts 00786210801452
609 Thomas & Betts 786210006093
RB-153 Thomas & Betts 785991432343
RE53-TB Thomas & Betts 00786210058856
269 Thomas & Betts 00786210002699
RB10 Topaz 751338201507

* All prices subject to change.

Begin Live Chat