PLG125 - 1-1/4" Recessed Plug

Appleton

  • $6.75 (Each)
  • $6.75 (Each)

  • $168.75 (Per 25)

  • $675.00 (Per 100)
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
PLG125
Manufacturer
Appleton
Manufacturer's Part Number
PLG-125
Description
1-1/4" Recessed Plug
Unilets Recessed Head Close-Up Plug, Size: 1-1/4 In, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381652155 / 00781381652155
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.75 (Each)
Carton
$168.75 (Per 25)
Standard Packaging
$675.00 (Per 100)
Resources
Images
 
 
PLG125 - Small Image
 
PLG125 - Large Image
Attachments
 
 
PLG125 - Specification Sheet
Other Links
 
 
PLG125 - Other
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
Malleable Iron
connection
Tapered MNPT
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
1-1/4
Descriptions
Product Type
Plug 1-1/4 Rec Head Close-Up
Description
1-1/4" RECESSED PLUG
extra long description
APP PLG-125 PLUG 1-1/4 REC HEAD CLO
Long Description
UNILETS Recessed Head Close-Up Plug, Size: 1-1/4 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PLG-125
GTIN
00781381652155
UPC
781381652155
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Recessed Head Close-Up Plug
Packaging
Weight per each
0.33
Carton
25
Package
100
Uses, Certifications, and Standards
standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups B, C, D
Application
For Use With Threaded Rigid Metal Conduit and IMC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLG125.
Jump To:

Similar Items

Similar items are close alternatives to PLG125, though they may not be 100% alike.

Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Gray Iron Alloy, 1-1/4", ...
  • Our Part #: PLG4
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PLG4
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($390.50) ·
PLG4 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.62

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PLG125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLG-125 Appleton Electric 00781381652155
PLG4 Eaton Crouse-Hinds 00782274565606
PLUG4 Killark 00783936010649
PLG-125R O-Z Gedney 00783126448153
PLG4M Eaton Crouse-Hinds 00784564170040
1013C Producto Electric Corp. 00785244210131
PLG4 Thomas & Betts 782274565606
PLG4-TB Thomas & Betts 00786210057514
PLG4-TB Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat