PC125RA - 1-1/4" Right Angle CLMP

Appleton

  • $15.45 (Each)
  • $15.45 (Each)

  • $386.26 (Per 25)

  • $1,545.04 (Per 100)

In-Stock: 0 available locally (McAllen, TX) (change location)
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
PC125RA
Manufacturer
Appleton
Manufacturer's Part Number
PC-125RA
Description
1-1/4" Right Angle CLMP
Appleton Right Angle Type Clamp, Size: 1-1/4 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid, Imc and Emt
Slang Terms
Parallel Clamp (PC), PC Clamp
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381288316 / 00781381288316
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.45 (Each)
Carton
$15.45 (Each)
Standard Packaging
$386.26 (Per 25)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
PC125RA - Small Image
 
PC125RA - Large Image
Attachments
 
 
PC125RA - Specification Sheet
Other Links
 
 
PC125RA - Other
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
Castings: Malleable Iron, Hardware: Steel
Material, Color, and Finish
Finish
Castings: Hot Dip;Hardware: Mechanically Galvanized
Dimensions and Weight
Size
1-1/4
Descriptions
extra long description
APP PC-125RA 1-1/4 IN RIGHT ANGLE T
Description
1-1/4" RIGHT ANGLE CLMP
Product Type
1-1/4 In Right Angle Type CLP
Long Description
Appleton Right Angle Type Clamp, Size: 1-1/4 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid, IMC And EMT
Special Features
Capable of withstanding heavy loads;Easily installs;Three styles meet every installation need, heavy duty u-bolts, hex bolts and hex nuts
Also Known As...
Parallel Clamp (PC)
PC Clamp
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PC-125RA
GTIN
00781381288316
UPC
781381288316
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right Angle Type Clamp
Packaging
Weight per each
0.5
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CSA C22.2 No. 18.4, CSA 065178
Application
For Rigid, IMC And EMT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PC125RA.
Jump To:

Cross Referenced

These items are similar to PC125RA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PC-125RA Appleton Electric 00781381288316
964 Bridgeport Fittings 00781747009647
RAC125HD Eaton Crouse-Hinds 00784564255037
RA125 Garvin Industries 00785592409249
RACC125 Killark 00783936391083
344 Madison Electric 00784297153440
UBC-125G O-Z Gedney 00783126546149
2355RC Raco 00050169986233
RA-1-1/4 Robroy Industries n/a
RC-1 1/4 Superstrut 00328868577992
RC114HDG Thomas & Betts 00785991920819
RCS114 Thomas & Betts n/a
RC114 Thomas & Betts 00785991503173
RC-1 1/4HDG Thomas & Betts n/a
RCS-1-1/4 Thomas & Betts Conduit n/a
1554HDG Topaz 00751338865822
1554 Topaz 00751338520059

* All prices subject to change.

Begin Live Chat