PB100D - 1/2" Plastic Bushing

Appozgcomm

  • $0.28 (Each)
  • $0.28 (Each)

  • $27.55 (Per 100)

  • $275.50 (Per 1,000)
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
PB100D
Manufacturer
Appozgcomm
Manufacturer's Part Number
PB-100-D
Description
1/2" Plastic Bushing
Plastic Bushing, 1/2 In Trade Size, Gray, Insulated, Threaded Connection Orientation, Rigid Connection, 0.37 In Height, 1.03 In Diameter, +150 °C Operating Temperature, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
687855350247 / 00687855350247
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.28 (Each)
Carton
$27.55 (Per 100)
Standard Packaging
$275.50 (Per 1,000)
Resources
Images
 
 
PB100D - Small Image
 
PB100D - Large Image
 
PB100D - Large Image
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
Polypropylene (PP)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
0.37 in;9.4 mm
Diameter
1.03 in;26.2 mm
Size
4
Descriptions
Description
1/2" PLASTIC BUSHING
Product Type
Plastic Bushing
Long Description
Plastic Bushing, 1/2 in Trade Size, Gray, Insulated, Threaded Connection Orientation, Rigid Connection, 0.37 in Height, 1.03 in Diameter, +150 °C Operating Temperature, 0.01 lb/EA
Short Description
Plastic Bushing, 1/2 in, Gray, Straight Connection
extra long description
EGS PB-100-D 1/2 IN INSUL BUSHING
Special Features
1.03 IN Dia X 0.37 IN Thick, For Threaded Conduit/Connector
Additional Information
Made in USA
yes
Color/Finish
Gray
Insulated/Non-Insulated
Insulated
Connection Orientation
Threaded
Connection Type
Rigid
Maximum Operating Temperature
+150 °C
for use with
Rigid/Imc Conduit
Standards Met
UL 514B;CSA C22.2;NEMA FB-1
package quantity
1000 PK;100 CT
Manufacturer Information
Manufacturers Part Number
PB-100-D
Brand
Appleton
GTIN
00687855350247
UPC
687855350247
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Insulating Bushing
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.01 lb/EA
Weight per each
0.01
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PB100D.
Jump To:

Similar Items

Similar items are close alternatives to PB100D, though they may not be 100% alike.

Plastic Bushing, 1/2 In Trade Size, Gray, Insulated, Straight Connection Orienta...
  • Our Part #: 321
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 321
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($20.58) · 1,000 ($205.80) ·
321 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.21

Each

QTY:
Each
Add
1/2 Inch Non Metallic Insulated Bushing For Use With Rigid/Imc Conduit
  • Our Part #: 222TB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 222-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($86.08) · 400 ($344.32) ·
222TB - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PB100D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PM2 Adalet 781063901779
PIB50 AFC Cable Systems n/a
PIB50 American Fittings 662364780006
BBU-50 IB-50 RNTC-50 Appleton Electric n/a
BBU50 Appleton Electric 781381155700
PB-100-D APPOZGCOMM 00687855350247
440 Arlington 18997004406
321 Bridgeport Fittings 781747003218
931 Eaton Crouse-Hinds 784564109316
PB50 LH Dottie 781002101000
IBT-50 Garvin Industries 785592989253
32-1 Madison Electric 784297130724
CPB-50 Madison Electric 784297340000
PB-100-D Neer 687855350247
PB-50 Orbit Industries 835243051706
PB-50 TPB-50 Orbit Industries n/a
31-050T IB-50 O-Z Gedney n/a
IB-50 O-Z Gedney 783126297003
501 Producto Electric Corp. 785244150109
1402 Raco 50169014028
ST10 Sepco n/a
171 Teddico-BWF 87115090034
222-TB Thomas & Betts 786210002224
BU-501 Thomas & Betts 785991404500
831 Topaz 751338184503

* All prices subject to change.

Begin Live Chat