NC1070 - 2" Roof Flashing

Appozgcomm

  • $48.63 (Each)
  • $48.63 (Each)

  • $583.57 (Per 12)

  • $4,863.07 (Per 100)

Availability: Currently Out Of Stock
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
NC1070
Manufacturer
Appozgcomm
Manufacturer's Part Number
NC-1070
Description
2" Roof Flashing
Service Entrance Fittings, Service Entrance Flashings, No Caulk, Material: Galvanized Steel, Trade Size: 2 Dimension: Length 8.88 Inches, Height 12.50 Inches
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Entrance Caps & SVC Mast Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
30151602 - Flashings
UPC/GTIN
687855210701 / 00687855210701
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.63 (Each)
Carton
$583.57 (Per 12)
Resources
Images
 
 
NC1070 - Small Image
 
NC1070 - Large Image
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
2" ROOF FLASHING
Product Type
2 In Galv Flashing
Long Description
Service Entrance Fittings, Service Entrance Flashings,No Caulk, Material: Galvanized Steel, Trade Size: 2 Dimension: Length 8.88 Inches, Height 12.50 Inches
Special Features
No-Caulk Galvanized Collar
extra long description
EGS NC-1070 2 IN GALV FLASHING
Additional Information
Pipe Size
2
Manufacturer Information
Manufacturers Part Number
NC-1070
Brand
APPOZGCOMM
GTIN
00687855210701
UPC
687855210701
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
SERVICE ENTRANCE FLASHING
Packaging
Weight per each
0.83
Carton
12
Uses, Certifications, and Standards
Application
Used to provide a waterthight connection between the roof line and ventilation pipes.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NC1070.
Jump To:

Cross Referenced

These items are similar to NC1070 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
605 Arlington n/a
P-340 Madison Electric 00784297520303
NC1070 Neer 00687855210701

* All prices subject to change.

Begin Live Chat