M3250 - 3-Gang Masonry Box 2-1/2" Deep

Appozgcomm

  • $62.32 (Each)
  • $62.32 (Each)

  • $623.21 (Per 10)

  • $6,232.14 (Per 100)
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
M3250
Manufacturer
Appozgcomm
Manufacturer's Part Number
M3-250
Description
3-Gang Masonry Box 2-1/2" Deep
Features:With 1/2 and 3/4 In Concentric Conduit Knockouts, Standard:Ul E18095, Number Of Outlet:16, Material:Steel, Size:5.4375 X 2.5 X 3.75IN, Cubic Capacity:46.5ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
687855492855 / 00687855492855
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.32 (Each)
Carton
$623.21 (Per 10)
Resources
Images
 
 
M3250 - Small Image
 
M3250 - Large Image
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
Steel
Dimensions and Weight
Size
5.4375 X 2.5 X 3.75
Descriptions
Description
3-GANG MASONRY BOX 2-1/2" DEEP
Product Type
Masonry Box 3 Gang 2-1/2 Deep
extra long description
EGS M3-250 MASONRY BOX 3 GANG 2-1/2
Special Features
With 1/2 And 3/4 IN Concentric Conduit Knockouts, Three Gang
Long Description
Features:With 1/2 And 3/4 IN Concentric Conduit Knockouts, Standard:UL E18095, Number Of Outlet:16, Material:Steel, Size:5.4375 X 2.5 X 3.75IN, Cubic Capacity:46.5CI
Additional Information
number of outlet
16
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
M3-250
GTIN
00687855492855
UPC
687855492855
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight per each
1.3
Carton
10
Uses, Certifications, and Standards
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of M3250.
Jump To:

Cross Referenced

These items are similar to M3250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M3-250 Appleton Electric 00687855492855
TP684 Eaton Crouse-Hinds 786189106848
TB-325 Garvin Industries 785592200037
MSB-3 Orbit Industries 00835243010420
M3-250 O-Z Gedney 687855492855
692 Raco 50169006924
3-MBS Thomas & Betts 781720005024
GW325G Thomas & Betts 00785991920901
3MBS Thomas & Betts 00781720005024
GW325 Thomas & Betts n/a
GW-325-G Thomas & Betts 785991920901
GW-325G Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat