LR125DCG - 1-1/4" Cond Body W/C/G

Appozgcomm

  • $62.25 (Each)
  • $62.25 (Each)

  • $1,245.01 (Per 20)

  • $6,225.06 (Per 100)
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
LR125DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LR125DCG
Description
1-1/4" Cond Body W/C/G
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: LR, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Fi Nish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1-1/4
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000777 / 00687855000777
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.25 (Each)
Carton
$62.25 (Each)
Standard Packaging
$1,245.01 (Per 20)
Resources
Images
 
 
LR125DCG - Small Image
 
LR125DCG - Large Image
Attachments
 
 
LR125DCG - Specification Sheet
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
Die Cast Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Hub Size
1-1/2
Height
2.97
Width
3.5
Length
7.87
Descriptions
Description
1-1/4" COND BODY W/C/G
Product Type
1-1/4 THD Alum LR Bdy CVR GSKT
extra long description
EGS LR125DCG 1-1/4 THD ALUM LR BDY
Special Features
1-1/4 IN Trade Size, Type LR Aluminum Threaded Conduit Body, Maximum No. of Conductors 3 - #2 AWG, Volume 35.80 IN³, For Use With Rigid and IMC Conduit, Furnished With Stamped Aluminum Cover and Neoprene Gasket
Long Description
EMT Conduit Bodies, Aluminum Threaded for rigid conduit and IMC, Series: LR, Material: Conduit body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural fi nish, Gasket: neoprene, UL Standard: 514A, Trade Size: 1-1/4
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LR125DCG
GTIN
00687855000777
UPC
687855000777
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
2
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
Application
Provides access to the interior of the raceway for wire pulling , splicing and maintenance, Allows connection of straight and branch conduit runs and 90 degree bends
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LR125DCG.
Jump To:

Similar Items

Similar items are close alternatives to LR125DCG, though they may not be 100% alike.

CONDUIT BODY
  • MFR Part #: LR50DCG
  • GTIN: 00687855000746
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LR75DCG
  • GTIN: 00687855000753
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LR100DCG
  • GTIN: 00687855000760
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LR150DCG
  • GTIN: 00687855000784
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LR200DCG
  • GTIN: 00687855000791
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat