HUB250A - 2-1/2" Alu Conduit Hub

Appleton

  • $54.12 (Each)
  • $54.12 (Each)

  • $541.22 (Per 10)

  • $5,412.23 (Per 100)
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
HUB250A
Manufacturer
Appleton
Manufacturer's Part Number
HUB250A
Description
2-1/2" Alu Conduit Hub
Appleton, Aluminum Die Cast, Watertight Hubs, Insulated and Gasketed, Unique Profile Permits Easy Wrenching. Smooth, Accurately Tapped Threads Facilitate Installation. Corrosion Resistant. Nema Types: 2, 3, 3R, 4, 4X, 12, 13. Used to Connect Rigid Metal Conduit or Imc to A Threqadless Opening In An Enclosure. Ul Standard: 514B, Ul Listed: E14814, E24264. E11853, Csa Standard: C22.2 No. 18.3. Csa Certified: 065178, Nema: FB-1, Trade Size 2.5 In
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381430272 / 00781381430272
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.12 (Each)
Carton
$541.22 (Per 10)
Resources
Images
 
 
HUB250A - Small Image
 
HUB250A - Large Image
Attachments
 
 
HUB250A - Specification Sheet
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
Body and Nut: Cooper-free Aluminum Die Cast, O-Ring: BUNA-N, Insulator: polypropylene
Material, Color, and Finish
Color
Grey
Finish
Unfinished
Dimensions and Weight
Size
2.5
Descriptions
Description
2-1/2" ALU CONDUIT HUB
Product Type
2-1/2 Aluminum Watertight Hub
extra long description
APP HUB250A 2-1/2 ALUMINUM WATERTIG
Special Features
Unique profile permits easy wrenching. Smooth, accurately tapped threads facilitate installation. Watertight and corrosion resistant. NEMA Types: 2,3,3R,4,4X,12, 13
Long Description
Appleton, Aluminum Die Cast, Watertight Hubs, Insulated and Gasketed, Unique profile permits easy wrenching. Smooth, accurately tapped threads facilitate installation. Corrosion resistant. NEMA Types: 2,3,3R,4,4X,12, 13. Used to connect rigid metal conduit or IMC to a threqadless opening in an enclosure. UL Standard: 514B, UL Listed: E14814, E24264. E11853, CSA Standard: C22.2 No. 18.3. CSA Certified: 065178, NEMA: FB-1, Trade Size 2.5 IN
Additional Information
Insulation Class
Insulated throat rated up to 105 degree C
Manufacturer Information
Manufacturers Part Number
HUB250A
Brand
Appleton
GTIN
00781381430272
UPC
781381430272
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Aluminum Die Cast, Watertight Hubs, Insulated and Gasketed
Packaging
Weight per each
0.65
Carton
10
Uses, Certifications, and Standards
standard
UL Standard: 514B, UL Listed: E14814, E24264. E11853, CSA Standard: C22.2 No. 18.3. CSA Certified: 065178, NEMA: FB-1
Application
Used to connect rigid metal conduit or IMC to a threqadless opening in an enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat