GRSSA75 - 3/4" JCT Unilet

Appleton

  • $188.00 (Each)
  • $188.00 (Each)

  • $940.00 (Per 5)
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
GRSSA75
Manufacturer
Appleton
Manufacturer's Part Number
GRSSA75
Description
3/4" JCT Unilet
Unilets Grssa Outlet Box, Number Of Outlet: 13, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 In, Cable Entry: (13) 3/4 In Hub, Cubic Capacity: 29 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Height: 4.63 In, Width: 4.
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381625470 / 00781381625470
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.00 (Each)
Carton
$940.00 (Per 5)
Resources
Images
 
 
GRSSA75 - Small Image
 
GRSSA75 - Large Image
Attachments
 
 
GRSSA75 - Specification Sheet
Other Links
 
 
GRSSA75 - Other
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
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Dimensions and Weight
Depth
3/4
Descriptions
Description
3/4" JCT UNILET
Product Type
3/4 Grssa Aluminum Unilet
extra long description
APP GRSSA75 3/4 GRSSA ALUMINUM UNIL
Long Description
UNILETS GRSSA Outlet Box, Number Of Outlet: 13, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (13) 3/4 IN Hub, Cubic Capacity: 29 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Height: 4.63 IN, Width: 4.
Special Features
Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant: ideal indoors or out;Explosionproof, dust-ignitionproof, raintight;For pulling of wires;Furnished with internal ground screw;Internal ground screw standard;Internally threaded aluminum bodies with externally threaded aluminum form 1 covers, has 7 hubs - 2 on each of the sides, 1 on th
Additional Information
Cable Entry
(13) 3/4 IN Hub
number of outlet
13
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRSSA75
GTIN
00781381625470
UPC
781381625470
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
GRSSA Outlet Box
Packaging
Weight per each
3
Carton
5
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit
standard
Class II, Division 1 And 2, Groups E, F, G;Class III;UL 886, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 025875 Certified, Class I, Division 1 And 2, Groups B, C, D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRSSA75.
Jump To:

Cross Referenced

These items are similar to GRSSA75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRSSA75 Appleton Electric 00781381625470
EGJ421 Eaton Crouse-Hinds 00782274300603
GRSSA2 Killark 00783936230160
GUEB1375AN4 O-Z Gedney 00783126111255
GUP214TB Thomas & Betts 00786210962801

* All prices subject to change.

Begin Live Chat