GIB100L4AC - 1" Mall GRD Bushing

Appleton

  • $13.15 (Each)
  • $13.15 (Each)

  • $328.69 (Per 25)

  • $1,314.75 (Per 100)
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
GIB100L4AC
Manufacturer
Appleton
Manufacturer's Part Number
GIB-100L-4AC
Description
1" Mall GRD Bushing
Insulated Grounding Bushing With Aluminum Lay-In-Lug, Size: 1 In, Material: Malleable Iron, Finish: Zinc Electroplated Body, Tin Plated Lug, Connection: Threaded, Temperature Rating: 150 Deg C, Dimensions: 0.56 In Height X 1-3/4 In Diameter, Cable Size: 14 Awg Solid - 4 Awg Stranded, Turning Radius: 1.44 In, Standard: Ul 467, E6581, Csa C22.2 No. 41, Nema FB-1, For Use With Threaded Rigid Metal Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381091107 / 00781381091107
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.15 (Each)
Carton
$328.69 (Per 25)
Standard Packaging
$1,314.75 (Per 100)
Resources
Images
 
 
GIB100L4AC - Small Image
 
GIB100L4AC - Large Image
Attachments
 
 
GIB100L4AC - Specification Sheet
Other Links
 
 
GIB100L4AC - Other
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
Malleable Iron
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated Body, Tin Plated Lug
Dimensions and Weight
Size
1
Descriptions
Description
1" MALL GRD BUSHING
Product Type
1 In GNDG BSHG THD
Special Features
Can be used with a locknut to terminate conduit at an enclosure;Fasten and ground threaded rigid, IMC metal conduit to an enclosure, copper or aluminum conductors;Insulating liner material is self-extinguishing;Lug used to connect bonding jumper to a neutral bus bar;Lugs not sold separately;Provides a compact means of grounding conduit through an insulated bushing;The plastic liner is tough, It resists corrosion, chemicals and temperature extremes, surface friction is so low that wires can be pulled with v
Long Description
Insulated Grounding Bushing With Aluminum Lay-In-Lug, Size: 1 IN, Material: Malleable Iron, Finish: Zinc Electroplated Body, Tin Plated Lug, Connection: Threaded, Temperature Rating: 150 DEG C, Dimensions: 0.56 IN Height X 1-3/4 IN Diameter, Cable Size: 14 AWG Solid - 4 AWG Stranded, Turning Radius: 1.44 IN, Standard: UL 467, E6581, CSA C22.2 No. 41, NEMA FB-1, For Use With Threaded Rigid Metal Conduit And IMC
extra long description
APP GIB-100L-4AC 1 IN GNDG BSHG THD
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GIB-100L-4AC
GTIN
00781381091107
UPC
781381091107
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Insulated Grounding Bushing With Aluminum Lay-In-Lug
Packaging
Weight per each
0.12
Carton
25
Package
100
Uses, Certifications, and Standards
Application
For Use With Threaded Rigid Metal Conduit and IMC
standard
UL 467, E6581, CSA C22.2 No. 41, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GIB100L4AC.
Jump To:

Cross Referenced

These items are similar to GIB100L4AC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GIB100L4AC Appleton Electric 00781381091107
383 Bridgeport Fittings 00781747003836
GLL3 Eaton Crouse-Hinds 00784564123039
HGLL3 Eaton Crouse-Hinds 00784564113078
IBC100L4AC O-Z Gedney 00783126303025
1214 Raco 00050169012147
1264 Raco 00050169012642
3872 Thomas & Betts 00786210038728
BG803 Thomas & Betts 00785991402049

* All prices subject to change.

Begin Live Chat