FSK2BA - 2G Al Blank Cover

Appleton

  • $9.23 (Each)
  • $9.23 (Each)

  • $46.15 (Per 5)

  • $230.75 (Per 25)
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
FSK2BA
Manufacturer
Appleton
Manufacturer's Part Number
FSK-2B-A
Description
2G Al Blank Cover
1-Gang Blank Box Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Mounting: Box, For Use With Unilets FS and FD Single Gang and Tandem Cast Hub Device Boxes
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381461115 / 00781381461115
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.23 (Each)
Carton
$46.15 (Per 5)
Standard Packaging
$230.75 (Per 25)
Resources
Images
 
 
FSK2BA - Small Image
 
FSK2BA - Large Image
Attachments
 
 
FSK2BA - Specification Sheet
Other Links
 
 
FSK2BA - Other
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
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Descriptions
Long Description
1-Gang Blank Box Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Mounting: Box, For Use With Unilets FS And FD Single Gang And Tandem Cast Hub Device Boxes
Special Features
Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box;Covers have captive stainless steel screws to speed installation, prevents loss of screws;Less gasket
Product Type
Cover FS + FD Steel 2-Gang
extra long description
APP FSK-2B-A COVER FS + FD STEEL 2-
Description
2G AL BLANK COVER
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSK-2B-A
GTIN
00781381461115
UPC
781381461115
Taxonomies, Classifications, and Categories
Type
2-Gang Blank Box Cover
Category Description
FS BOXES AND COVERS
Packaging
Weight per each
0.18
Carton
5
Package
25
Uses, Certifications, and Standards
Mounting
BOX
Application
For Use With Unilets FS And FD Single Gang And Tandem Cast Hub Device Boxes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSK2BA.
Jump To:

Cross Referenced

These items are similar to FSK2BA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-2B-A Appleton Electric 00781381461115
FSK2BCA Appleton Electric 00781381349000
S1002G SA Eaton Crouse-Hinds 00782274805917
2FSBC Killark 00783936190143
FS-2-BCA O-Z Gedney 00783126057348
S1002GSATB Thomas & Betts 00786210971117

* All prices subject to change.

Begin Live Chat