FSC275 - 2G FSC Box

Appleton

  • $80.88 (Each)
  • $80.88 (Each)

  • $808.80 (Per 10)
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
FSC275
Manufacturer
Appleton
Manufacturer's Part Number
FSC275
Description
2G FSC Box
Unilets FSC Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 32 Cu-In, Knockouts: No, Height: 4.63 In, Width: 4.63 In, Depth: 2 In, Finish: Trip
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381344456 / 00781381344456
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.88 (Each)
Carton
$808.80 (Per 10)
Resources
Images
 
 
FSC275 - Small Image
 
FSC275 - Large Image
Attachments
 
 
FSC275 - Specification Sheet
Other Links
 
 
FSC275 - Other
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
Malleable Iron
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4 Threaded Unilet 2-Gang
Description
2G FSC BOX
Long Description
UNILETS FSC Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (2) 3/4 IN Hub, Cubic Capacity: 32 CU-IN, Knockouts: No, Height: 4.63 IN, Width: 4.63 IN, Depth: 2 IN, Finish: Trip
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
extra long description
APP FSC275 3/4 THREADED UNILET 2-G
Additional Information
Cable Entry
(2) 3/4 IN Hub
number of outlet
2
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSC275
GTIN
00781381344456
UPC
781381344456
Taxonomies, Classifications, and Categories
Type
FSC Shallow Depth 2-Gang Cast Device Box
Category Description
FS BOXES AND COVERS
Packaging
Weight per each
3
Carton
10
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSC275.
Jump To:

Similar Items

Similar items are close alternatives to FSC275, though they may not be 100% alike.

Device Box, Multi-Gang Box Style, Shallow, 2 Gang, 2 Hubs, 3/4 In Hub Size, End ...
  • Our Part #: FSC222
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FSC222
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($205.00) ·
FSC222 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$102.50

Each

QTY:
Each
Add
THREADED UNILET 2 GANG
  • MFR Part #: FSC250
  • GTIN: 00781381344258
  • Manufacturer: Appleton
TWO GANG THREADED UNILET
  • MFR Part #: FSC2100
  • GTIN: 00781381344654
  • Manufacturer: Appleton
Cross Referenced

These items are similar to FSC275 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSC-2-75 Appleton Electric 00781381344456
FSC222 Eaton Crouse-Hinds 00782274411705
2FSC-2M Killark 00783936048833
FSC-2-75 O-Z Gedney 00783126204582
FSC222TB Thomas & Betts 00786210197210
FSC22-TB Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat