FD2100 - 2G 1IN Malleable FS Box

Appleton

  • $66.04 (Each)
  • $66.04 (Each)

Availability: Currently Out Of Stock
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
FD2100
Manufacturer
Appleton
Manufacturer's Part Number
FD2100
Description
2G 1IN Malleable FS Box
Unilets FD Deep Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1 In, Cable Entry: (1) 1 In Hub, Cubic Capacity: 45 Cu-In, Knockouts: No, Height: 4.63 In, Width: 4.63 In, Depth: 2.69 In, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381334457 / 00781381334457
Weight per unit
2.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.04 (Each)
Resources
Images
 
 
FD2100 - Small Image
 
FD2100 - Large Image
Attachments
 
 
FD2100 - Specification Sheet
Other Links
 
 
FD2100 - Other
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
Malleable Iron
Dimensions and Weight
Size
1
Descriptions
Product Type
1 Unilet Type FD-2 Gang
Description
2G 1IN MALLEABLE FS BOX
extra long description
APP FD2100 1 UNILET TYPE FD-2 GANG
Long Description
UNILETS FD Deep Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1 IN, Cable Entry: (1) 1 IN Hub, Cubic Capacity: 45 CU-IN, Knockouts: No, Height: 4.63 IN, Width: 4.63 IN, Depth: 2.69 IN, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1, For Use With Threaded Metal Conduit And IMC
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Additional Information
Cable Entry
(1) 1 IN Hub
number of outlet
1
Knockouts
FALSE
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
FD2100
GTIN
00781381334457
UPC
781381334457
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
FD Deep Depth 2-Gang Cast Device Box
Packaging
Weight per each
2.94
Carton
1
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FD2100.
Jump To:

Similar Items

Similar items are close alternatives to FD2100, though they may not be 100% alike.

1/2 UNILET TYPE FD 2 GANG
  • MFR Part #: FD250
  • GTIN: 00781381334150
  • Manufacturer: Appleton
THREADED UNILET 2 GANG
  • MFR Part #: FD275
  • GTIN: 00781381334303
  • Manufacturer: Appleton
Cross Referenced

These items are similar to FD2100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FD-2-100 Appleton Electric 00781381334457
FD32 Eaton Crouse-Hinds 00782274397405
FD-2-100 O-Z Gedney 00783126201147
FD32-TB Thomas & Betts 00786210197296
FD32-TB Thomas & Betts Conduit n/a
APPFD2100 Appleton Electric n/a
FD32TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat