EYS36 - 1" Mall Cond Seal

Appleton

  • $47.45 (Each)
  • $47.45 (Each)

  • $237.25 (Per 5)

  • $1,186.25 (Per 25)

In-Stock: 5 available at other locations ( find a store with stock)
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
EYS36
Manufacturer
Appleton
Manufacturer's Part Number
EYS36
Description
1" Mall Cond Seal
Unilets Eys Series 25 PCT Fill Vertical Sealing Fitting With Removable Nipple, Size: 1 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered MNPT X Tapered FNPT
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381704748 / 00781381704748
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.45 (Each)
Carton
$237.25 (Per 5)
Standard Packaging
$1,186.25 (Per 25)
Stock Availability
Jasper
0 (Find nearest stock)
Nacogdoches
0
All Stores
5
Resources
Images
 
 
EYS36 - Small Image
 
EYS36 - Large Image
Attachments
 
 
EYS36 - Specification Sheet
Other Links
 
 
EYS36 - Other
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
Grayloy-Iron
connection
Tapered MNPT X Tapered FNPT
Material, Color, and Finish
Finish
Triple-Coat (Electro Zinc Plated, Chromate And Epoxy Powder Coat)
Color
Gray
Dimensions and Weight
Size
1
Descriptions
Product Type
1 Eys Sealing Unilet-Female
Description
1" MALL COND SEAL
extra long description
APP EYS36 1 EYS SEALING UNILET-FEMA
Long Description
UNILETS EYS Series 25 PCT Fill Vertical Sealing Fitting With Removable Nipple, Size: 1 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered MNPT X Tapered FNPT
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof, raintight;F;For preventing passage of gases, vapors or flames from one portion of conduit system to another;Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location;Required in Class I, Division 1 and 2 locations where 2 IN or larger conduit enters enclosure, fitting housing terminals, splices or taps;Required in Class I, Division 1 and 2 locat
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
EYS36
GTIN
00781381704748
UPC
781381704748
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
EYS Series 25 PCT Fill Vertical Sealing Fitting With Removable Nipple
Packaging
Weight per each
2.35
Carton
5
Package
25
Uses, Certifications, and Standards
standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D
Application
For Use With Threaded Rigid Metal Conduit and IMC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
5 View Store
These alternate items can be purchased instead of EYS36.
Jump To:

Similar Items

Similar items are close alternatives to EYS36, though they may not be 100% alike.

Conduit Seal Body, 1 In Trade Size, Electro-Galvanized With Aluminum Acrylic Pai...
  • MFR Part #: EYS36
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($147.54) ·
EYS36 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$73.77

Each

QTY:
Each
Add
Unilets Eys Series 25 PCT Fill Vertical and Horizontal Sealing Fitting With Remo...
  • MFR Part #: EYS316
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($231.60) · 25 ($1,158.00) ·
EYS316 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$46.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYS36 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYM100 Appleton Electric 00781381135399
EYS316 Appleton Electric 00781381621175
EYS36 Appleton Electric 00781381704748
EYSM100 Appleton Electric 00781381331555
EYS36 Eaton Crouse-Hinds 00782274379005
EYS36-SA Eaton Crouse-Hinds 00782274379012
EY-3M Killark 00783936111452
EY3TM Killark 00783936111551
EYM-100 O-Z Gedney 00783126057973
EYS3TB Thomas & Betts 00786210686318

* All prices subject to change.

Begin Live Chat