ECDB50HP - 1/2" Nema 3R Drain/Breather

Appleton

  • $72.35 (Each)
  • $72.35 (Each)

  • $1,808.75 (Per 25)

  • $7,235.00 (Per 100)
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
ECDB50HP
Manufacturer
Appleton
Manufacturer's Part Number
ECDB50HP
Description
1/2" Nema 3R Drain/Breather
Universal Drain and Breather, Size: 1/2 In, Material: Stainless Steel, Mounting: Top and/or Bottom Of Enclosure Housing, Enclosure: Nema 3R, Finish: Natural Stainless Steel, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Numb
Slang Terms

Suggest a New Term
Categories
Enclosure Climate & Environmen - Enclosure Drain & Pressure Bre Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381838948 / 00781381838948
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.35 (Each)
Carton
$1,808.75 (Per 25)
Standard Packaging
$7,235.00 (Per 100)
Resources
Images
 
 
ECDB50HP - Small Image
 
ECDB50HP - Large Image
Attachments
 
 
ECDB50HP - Specification Sheet
Other Links
 
 
ECDB50HP - Other
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
Stainless Steel
connection
Tapered MNPT
Material, Color, and Finish
Finish
Unfinished
Dimensions and Weight
Size
1/2
Descriptions
extra long description
APP ECDB50HP DRAIN BREATHER
Product Type
Drain Breather
Description
1/2" NEMA 3R DRAIN/BREATHER
Long Description
Universal Drain And Breather, Size: 1/2 IN, Material: Stainless Steel, Mounting: Top And/Or Bottom Of Enclosure Housing, Enclosure: NEMA 3R, Finish: Natural Stainless Steel, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Numb
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof;The features of a drain fitting and a breather fitting are combined into one fitting;To provide a means for the prevention and/or release of condensation when properly installed in the appropriate location
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ECDB50HP
GTIN
00781381838948
UPC
781381838948
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Universal Drain And Breather
Packaging
Weight per each
0.16
Carton
25
Package
100
Uses, Certifications, and Standards
Enclosure
NEMA 3R
Mounting
Top And/Or Bottom Of Enclosure Housing
standard
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division 1 And 2 Groups C, D, Class II, Division 1 And 2 Groups E, F, G, Class III
Application
For High Performance Water Drainage And Continuous Ventilation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECDB50HP.
Jump To:

Cross Referenced

These items are similar to ECDB50HP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XDB2 Adalet 00781063158739
DB50 Appleton Electric 00783126110021
ECDB50B Appleton Electric 00781381632247
ECDB50HP Appleton Electric 00781381838948
ECD11 Eaton Crouse-Hinds 00782274249902
ECD15 Eaton Crouse-Hinds 00782274250205
ECD16 Eaton Crouse-Hinds 00782274190464
KDB-1 Killark 00783936367002
DB-50 O-Z Gedney 00783126110029
DBB50SS O-Z Gedney 00783126046489
ECD15TB Thomas & Betts 00786210737621

* All prices subject to change.

Begin Live Chat